Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Pistol grip ratchet magazine screwdriver

Pistol grip ratchet magazine screwdriver SCRDR-HNDLHOP-PISTOL-RTCH-LED-EMPTY ZEBRA

Code: 06136400

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2, 3

With LED light, empty

High-performance ratchet screwdriver

  • 3-position adjustment wheel, adjustable with one hand, easy to change direction whilst working without using the other hand
  • Magnet ensures a secure grip on bits and screws
  • 45 teeth, max. torque of up to 40 Nm

2C grip for optimum ergonomic work

  • Can be used as a standard screwdriver in the straight position or as a pistol grip in the 60° position thanks to the adjustable handle

LED technology

  • Working area is always well lit, lights the screw directly
  • Especially suitable for dark corners

Blade: Short bit holder blade with magnet, brushed chromium-plated

Output: DIN 3126-D 6.3

Sealing cap with bit magazine for a total of 6 bits

Added to cart