Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Welder safety boots S3

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Black
  • Foot width: 11 (comfort width safety shoes)
  • ISO: 20345
  • Material of shoes upper: Grain leather

Size

ISO

Material of shoes upper

Code

Package / Quantity

Price (AMD)

38

20345

Grain leather

x 0

Code: M022062038

Product information

Catalogue page as PDF 1

Tecnical Description

  • Size 38
  • ISO 20345
  • Material of shoes upper Grain leather
  • Colour Black
  • Foot width 11 (comfort width safety shoes)

39

20345

Grain leather

x 0

Code: M022062039

Product information

Catalogue page as PDF 1

Tecnical Description

  • Size 39
  • ISO 20345
  • Material of shoes upper Grain leather
  • Colour Black
  • Foot width 11 (comfort width safety shoes)

40

20345

Grain leather

x 0

Code: M022062040

Product information

Catalogue page as PDF 1

Tecnical Description

  • Size 40
  • ISO 20345
  • Material of shoes upper Grain leather
  • Colour Black
  • Foot width 11 (comfort width safety shoes)

41

20345

Grain leather

x 0

Code: M022062041

Product information

Catalogue page as PDF 1

Tecnical Description

  • Size 41
  • ISO 20345
  • Material of shoes upper Grain leather
  • Colour Black
  • Foot width 11 (comfort width safety shoes)

42

20345

Grain leather

x 0

Code: M022062042

Product information

Catalogue page as PDF 1

Tecnical Description

  • Size 42
  • ISO 20345
  • Material of shoes upper Grain leather
  • Colour Black
  • Foot width 11 (comfort width safety shoes)

43

20345

Grain leather

x 0

Code: M022062043

Product information

Catalogue page as PDF 1

Tecnical Description

  • Size 43
  • ISO 20345
  • Material of shoes upper Grain leather
  • Colour Black
  • Foot width 11 (comfort width safety shoes)

44

20345

Grain leather

x 0

Code: M022062044

Product information

Catalogue page as PDF 1

Tecnical Description

  • Size 44
  • ISO 20345
  • Material of shoes upper Grain leather
  • Colour Black
  • Foot width 11 (comfort width safety shoes)

45

20345

Grain leather

x 0

Code: M022062045

Product information

Catalogue page as PDF 1

Tecnical Description

  • Size 45
  • ISO 20345
  • Material of shoes upper Grain leather
  • Colour Black
  • Foot width 11 (comfort width safety shoes)

46

20345

Grain leather

x 0

Code: M022062046

Product information

Catalogue page as PDF 1

Tecnical Description

  • Size 46
  • ISO 20345
  • Material of shoes upper Grain leather
  • Colour Black
  • Foot width 11 (comfort width safety shoes)

47

20345

Grain leather

x 0

Code: M022062047

Product information

Catalogue page as PDF 1

Tecnical Description

  • Size 47
  • ISO 20345
  • Material of shoes upper Grain leather
  • Colour Black
  • Foot width 11 (comfort width safety shoes)
Specification
  • Breathable full-grain leather, lace cover with reinforced rivets
  • Fabric inner lining, removable antibacterial insole
  • Protective steel toe caps, steel anti-perforation protection
  • Non-slip SRC HRO rubber outsole, comfort width 11
  • Quick snap-in closure, with Velcro closure for quick removal in an emergency
  • 785 g per boot in size 42

Related products

LAST VIEWED

Added to cart