Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

PREMIUM WATER PUMP PLIER REDSTRIPE

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 250 mm
  • Surface: CR/NI || Chrome/ nickel plated || Chrome/ nickel plated

Length

Surface

Code

Package / Quantity

Price (AMD)

250 mm

CR/NI || Chrome/ nickel plated || Chrome/ nickel plated

x 1

Code: 5772001410

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 250 mm
  • Surface CR/NI || Chrome/ nickel plated || Chrome/ nickel plated

Self-clamping water pump pliers featuring push-button adjustment for effortless operation, enhanced grip for various shapes, and added durability for demanding task

Standard: DIN ISO 8976

Chrome-Vanadium steel

The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations

Multi-stage oil hardened

For Increased toughness

Box-joint design

Provides stable gripping force

Clamping without sliding

Jaw ribbed design: tight fit, durable

Push-lock button

The spring-loaded hinge button locks securely into place without adjusting inadvertently

19 positions rack

Highly accurate occlusion in comparison to the usual 7 or 9 position adjustment of competitors

Versatile jaw

Can be applied to a wide variety of shapes, being suitable for more working environments

2 Component (2K) chemical resistant handle

Cushioned blend of Polypropylene (PP) and Thermoplastic Rubber (TPR).Grippy even with greasy handshands.

Notice

  • Always wear protective glasses when cutting with pliers.
  • Avoid cleaning the cable with solvents or chemicals that damage the material.
  • Never carry out repairs with electrical tape on cables damage under the risk of accidents.
  • Never use pliers with a damaged handle, replace for a new one.
  • Tool with NON-insulated cable.
  • Never use pliers as hammers in strike actions to avoid creating clearance between parts and misalignment of the jaws.
  • Do not use to tighten or loosen nuts or screws, at the risk of damaging them.
  • Never use these pliers for network work energized electrical outlets.

Related products

Added to cart