Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Bit box

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 80 mm
  • Width: 50 mm
  • Height: 20 mm
  • Number of pieces in assortment/set: 6 PCS

Number of pieces in assortment/set

Length

Width

Height

Code

Package / Quantity

Price (AMD)

6 PCS

80 mm

50 mm

20 mm

x 0

Code: 0614005

Product information

Catalogue page as PDF 1

Tecnical Description

  • Number of pieces in assortment/set 6 PCS
  • Width 50 mm
  • Height 20 mm
  • Length 80 mm

6 PCS

80 mm

50 mm

20 mm

x 0

Code: 0614004

Product information

Catalogue page as PDF 1

Tecnical Description

  • Number of pieces in assortment/set 6 PCS
  • Length 80 mm
  • Width 50 mm
  • Height 20 mm
  • Impact-resistant plastic box
  • Box precisely tailored to bits prevents them from falling out
  • Clearly laid-out storage and easy removal
  • Compact bit box design fits in almost any pocket

Related products

LAST VIEWED

Added to cart