Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Slotted screwdriver

Log in to see price

+374(0) 60 708807

Tecnical Description

Thickness of cutting edge x width of cutting edge

Blade length

Handle length/handle width

Code

Package / Quantity

Price (AMD)

1,2 x 8 mm

175 mm

114 / 38 mm

x 0

Code: 061323108

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thickness of cutting edge x width of cutting edge 1,2 x 8 mm
  • Blade length 175 mm
  • Handle length/handle width 114 / 38 mm

0,5 x 3 mm

80 mm

73 / 20 mm

x 0

Code: 061323103

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thickness of cutting edge x width of cutting edge 0,5 x 3 mm
  • Blade length 80 mm
  • Handle length/handle width 73 / 20 mm

0,8 x 4 mm

100 mm

84 / 27 mm

x 0

Code: 061323104

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thickness of cutting edge x width of cutting edge 0,8 x 4 mm
  • Blade length 100 mm
  • Handle length/handle width 84 / 27 mm

1,6 x 10 mm

200 mm

114 / 38 mm

x 1

Code: 061323110

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thickness of cutting edge x width of cutting edge 1,6 x 10 mm
  • Blade length 200 mm
  • Handle length/handle width 114 / 38 mm

1,6 x 12 mm

200 mm

120 / 41 mm

x 0

Code: 061323112

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thickness of cutting edge x width of cutting edge 1,6 x 12 mm
  • Blade length 200 mm
  • Handle length/handle width 120 / 41 mm

1 x 5 mm

125 mm

96 / 31 mm

x 0

Code: 0613231055

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thickness of cutting edge x width of cutting edge 1 x 5 mm
  • Blade length 125 mm
  • Handle length/handle width 96 / 31 mm

1,2 x 6,5 mm

150 mm

106 / 35 mm

x 0

Code: 0613231065

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Handle length/handle width 106 / 35 mm
  • Blade length 150 mm
  • Thickness of cutting edge x width of cutting edge 1,2 x 6,5 mm
  • Blade: Matt chrome-plated
  • Tip: DIN 5264-A, ISO 2380, Black Point
  • Standard: DIN 5265

Related products

LAST VIEWED

Added to cart