Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Bi-metal saw blade HSS

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 300 mm

Min. material thickness

Max. material thickness

Teeth per unit of length

Min./max. teeth per unit of length

Code

Package / Quantity

Price (AMD)

18-32 PCS/Inch

x 0

Code: 060330113

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min. material thickness
  • Max. material thickness
  • Teeth per unit of length
  • Min./max. teeth per unit of length 18-32 PCS/Inch
  • Length 300 mm

2 mm

24 PCS/Inch

x 1

Code: 060330013

Product information

Catalogue page as PDF 1

Tecnical Description

  • Teeth per unit of length 24 PCS/Inch
  • Length 300 mm
  • Min. material thickness 2 mm

2 mm

32 PCS/Inch

x 1

Code: 0603300133

Product information

Catalogue page as PDF 1

Tecnical Description

  • Teeth per unit of length 32 PCS/Inch
  • Length 300 mm
  • Max. material thickness 2 mm

Specialist steels: High-alloyed, high-speed steel on tooth edge, tough tool steel on ridge.

Tooth edges of fully hardened material make for unbeatable cutting performance and service life.

Work faster, longer and more economically with only one saw blade.

Normal toothing

  • More profitability
  • More safety
  • High cutting performance
  • Prolonged service life

 

Progressive toothing

  • Different tooth pitches provide clear advantages.

Universally used

High tooth pitch in the initial cut area for easy initial cuts. Fluttering of thin materials is considerably reduced.

Low tooth pitch in remaining cutting area for high cutting performance.

Related products

LAST VIEWED

Added to cart