Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hexagon socket bit

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 100 mm
  • Drive type: Outer hexagon
  • Drive: E 6.3 (1/4 inch)
  • Tip type: For internal hexagon socket

Tip size

Tip type

Drive

Drive type

Code

Package / Quantity

Price (AMD)

6 mm

For internal hexagon socket

E 6.3 (1/4 inch)

Outer hexagon

x 0

Code: 0614176856

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size 6 mm
  • Tip type For internal hexagon socket
  • Drive E 6.3 (1/4 inch)
  • Drive type Outer hexagon
  • Length 100 mm

5 mm

For internal hexagon socket

E 6.3 (1/4 inch)

Outer hexagon

x 1

Code: 0614176855

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip type For internal hexagon socket
  • Tip size 5 mm
  • Drive E 6.3 (1/4 inch)
  • Drive type Outer hexagon
  • Length 100 mm

4 mm

For internal hexagon socket

E 6.3 (1/4 inch)

Outer hexagon

x 5

Code: 0614176854

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size 4 mm
  • Length 100 mm
  • Tip type For internal hexagon socket
  • Drive E 6.3 (1/4 inch)
  • Drive type Outer hexagon

Related products

Added to cart