Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

2-component universal knife set, limited edition

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Number of pieces in assortment/set: 3 PCS
  • Length: 220 mm
  • Blade length: 100 mm
  • Thickness of blade: 2 mm

Number of pieces in assortment/set

Length

Blade length

Thickness of blade

Code

Package / Quantity

Price (AMD)

3 PCS

220 mm

100 mm

2 mm

x 1

Code: 071566 550

Tecnical Description

  • Number of pieces in assortment/set 3 PCS
  • Length 220 mm
  • Blade length 100 mm
  • Thickness of blade 2 mm
  • Extremely corrosion-resistant NanoKorr premium stainless steel
  • Very high cutting hardness of 58 HRC, for lasting sharpness 
  • The knife blade is extremely securely connected to the handle 
  • Non-slip and ergonomic 2-component handle 
  • High-quality leather sheath with locking strap Includes fire starter, which can be used to start a fire with dry tinder

Related products

LAST VIEWED

Added to cart