Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Small screwdriver with pocket clip

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 145 mm
  • Thickness of cutting edge x width of cutting edge: 0,4 x 2,5 mm
  • Blade length: 72 mm
  • Handle length/handle width: 73 / 14 mm

Thickness of cutting edge x width of cutting edge

Blade length

Handle length/handle width

Length

Code

Package / Quantity

Price (AMD)

0,4 x 2,5 mm

72 mm

73 / 14 mm

145 mm

x 0

Code: 071534 010

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thickness of cutting edge x width of cutting edge 0,4 x 2,5 mm
  • Blade length 72 mm
  • Handle length/handle width 73 / 14 mm
  • Length 145 mm
Specification

Handle:

1-component grip with roll-off protection, metal pocket clip and magnet

Blade:

Circular blade, chromium-vanadium steel, fully hardened, bright nickel-plated

Output:

DIN 5264-A

Related products

LAST VIEWED

Added to cart