Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hexagon socket bit

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 25 mm
  • Drive type: Outer hexagon
  • Drive: C 6.3 (1/4 inch)
  • Tip type: For internal hexagon socket

Tip size

Tip type

Drive

Drive type

Code

Package / Quantity

Price (AMD)

2.5 mm

For internal hexagon socket

C 6.3 (1/4 inch)

Outer hexagon

x 5

Code: 0614176925

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size 2.5 mm
  • Tip type For internal hexagon socket
  • Drive C 6.3 (1/4 inch)
  • Drive type Outer hexagon
  • Length 25 mm

3 mm

For internal hexagon socket

C 6.3 (1/4 inch)

Outer hexagon

x 0

Code: 061417693

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size 3 mm
  • Tip type For internal hexagon socket
  • Drive C 6.3 (1/4 inch)
  • Drive type Outer hexagon
  • Length 25 mm

2 mm

For internal hexagon socket

C 6.3 (1/4 inch)

Outer hexagon

x 5

Code: 061417692

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size 2 mm
  • Tip type For internal hexagon socket
  • Drive C 6.3 (1/4 inch)
  • Drive type Outer hexagon
  • Length 25 mm

5 mm

For internal hexagon socket

C 6.3 (1/4 inch)

Outer hexagon

x 5

Code: 061417695

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size 5 mm
  • Length 25 mm
  • Drive C 6.3 (1/4 inch)
  • Tip type For internal hexagon socket
  • Drive type Outer hexagon

4 mm

For internal hexagon socket

C 6.3 (1/4 inch)

Outer hexagon

x 0

Code: 061417694

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip type For internal hexagon socket
  • Tip size 4 mm
  • Drive C 6.3 (1/4 inch)
  • Length 25 mm
  • Drive type Outer hexagon

6 mm

For internal hexagon socket

C 6.3 (1/4 inch)

Outer hexagon

x 0

Code: 061417696

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip type For internal hexagon socket
  • Tip size 6 mm
  • Drive C 6.3 (1/4 inch)
  • Length 25 mm
  • Drive type Outer hexagon

POWERDRIV:

Force is distributed across the curved surfaces on each side of the hexagon. This reduces the load on the screw and bit

Without POWERDRIV:

Force is exerted only at individual points. The result: high point load on screw and bit

Related products

LAST VIEWED

Added to cart