Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Bit assortment

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Number of pieces in assortment/set: 47 PCS

Number of pieces in assortment/set

Code

Package / Quantity

Price (AMD)

Code: 096512 470

Product information

Catalogue page as PDF 1

Tecnical Description

  • Number of pieces in assortment/set 47 PCS
Specification

Application examples: Torx insert and triple square profile for cylinder head screws on Fiat, VW and Japanese engines.

Includes 2 adapters in metal case with foam insert with clamping effect.

Contents: 47 pcs.

  • 8 TX bits with hole, 10 mm, length 30 mm

TX 20, 25, 27, 30, 35, 40, 45, 50

  • 8 TX bits, 10 mm, length 75 mm

TX 20, 25, 27, 30, 35, 40, 45, 50

  • 5 hex socket Bits, 10 mm, length 30 mm

Sizes 5, 6, 7, 8 and 10 mm

  • 5 triple square bits, 10 mm, length 30 mm

XZN M 5, 6, 8, 10, 12

  • 4 triple square bits, 10 mm, length 75 mm

XZN M 6, 8, 10, 12

  • 9 Torx insert bits, 10 mm, length 30 mm

RI 5, 6, 7, 8, 9, 10, 12, 13, 14

  • 4 Torx insert bits, 10 mm, length 75 mm

RI 5, 6, 8, 10

  • 2 PH bits, 10 mm, length 30 mm

PH 2, 3

  • 1 adapter for 1/2 inch ratchet tool
  • 1 adapter for 3/8 inch ratchet tool

Related products

LAST VIEWED

Added to cart