Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Water pump pliers DIN ISO 8976

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Chrome-vanadium steel
  • ISO: 8976

Length in inches

Length

Min./max. grip range in inches

Min./max. grip range

Code

Package / Quantity

Price (AMD)

12 in

300 mm

1/8-1-1/2 in

10-40 mm

x 0

Code: 071402 77

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length in inches 12 in
  • Length 300 mm
  • Min./max. grip range in inches 1/8-1-1/2 in
  • Min./max. grip range 10-40 mm
  • Material Chrome-vanadium steel
  • ISO 8976

7 in

175 mm

1/8-1 in

10-28 mm

x 0

Code: 071402 75

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Chrome-vanadium steel
  • ISO 8976
  • Min./max. grip range 10-28 mm
  • Length in inches 7 in
  • Length 175 mm
  • Min./max. grip range in inches 1/8-1 in

10 in

250 mm

1/8-1-1/4 in

10-30 mm

x 0

Code: 071402 76

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 250 mm
  • Min./max. grip range 10-30 mm
  • ISO 8976
  • Material Chrome-vanadium steel
  • Min./max. grip range in inches 1/8-1-1/4 in
  • Length in inches 10 in

Handle: Plastic-coated

Prevents slippage

Teeth: Inductively hardened

  • Self-locking on pipes and nuts
  • Does not slip off the workpiece

Head: Painted black, ground

Material: Chrome-vanadium steel, hardened

Related products

LAST VIEWED

Added to cart