Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Combination pliers DIN ISO 5746

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Surface: Lacquered
  • ISO: 5746
  • Material of the grip handle: Polyvinyl chloride

Length

Max. medium wire diameter cutting capacity

Max. hard wire diameter cutting capacity

Length in inches

Code

Package / Quantity

Price (AMD)

200 mm

3 mm

2.5 mm

8 in

x 0

Code: 071501 576

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material of the grip handle Polyvinyl chloride
  • Surface Lacquered
  • Material Steel
  • Length 200 mm
  • Max. medium wire diameter cutting capacity 3 mm
  • Max. hard wire diameter cutting capacity 2.5 mm
  • ISO 5746
  • Length in inches 8 in

160 mm

2.5 mm

1.8 mm

6 1/4 in

x 0

Code: 071501 574

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 160 mm
  • Max. medium wire diameter cutting capacity 2.5 mm
  • Max. hard wire diameter cutting capacity 1.8 mm
  • Length in inches 6 1/4 in
  • Surface Lacquered
  • Material Steel
  • Material of the grip handle Polyvinyl chloride
  • ISO 5746

180 mm

2.8 mm

2.5 mm

7 in

x 0

Code: 071501 575

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length in inches 7 in
  • Surface Lacquered
  • Length 180 mm
  • Material of the grip handle Polyvinyl chloride
  • Material Steel
  • Max. medium wire diameter cutting capacity 2.8 mm
  • ISO 5746
  • Max. hard wire diameter cutting capacity 2.5 mm
  • High-quality tool steel for long service life and precise gripping and cutting surfaces
  • Extra-long blade also suitable for thicker cables
  • Blades: Additional inductive hardening
  • Surface: Entirely polished and sealed with clear lacquer
  • Handle shells: PVC, double-dipped
  • Joint: Lap joint

Related products

LAST VIEWED

Added to cart