Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

VDE side cutters, DIN ISO 5749 IEC 60900

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Material of the grip handle: Plastic
  • Surface: Chrome-plated
  • Max. soft wire diameter cutting capacity: 4 mm
  • EN standard: 60900
  • ISO: 5749

Length

Max. medium wire diameter cutting capacity

Max. hard wire diameter cutting capacity

Max. soft wire diameter cutting capacity

Code

Package / Quantity

Price (AMD)

140 mm

2.5 mm

1.8 mm

4 mm

x 0

Code: 071501 87

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 140 mm
  • Max. medium wire diameter cutting capacity 2.5 mm
  • Max. hard wire diameter cutting capacity 1.8 mm
  • Max. soft wire diameter cutting capacity 4 mm
  • EN standard 60900
  • Material Steel
  • Surface Chrome-plated
  • ISO 5749
  • Material of the grip handle Plastic

160 mm

2.8 mm

2 mm

4 mm

x 0

Code: 071501 88

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Length 160 mm
  • Max. medium wire diameter cutting capacity 2.8 mm
  • Max. hard wire diameter cutting capacity 2 mm
  • Max. soft wire diameter cutting capacity 4 mm
  • EN standard 60900
  • Material Steel
  • Surface Chrome-plated
  • ISO 5749
  • Material of the grip handle Plastic
Specification
  • For working on live parts up to 1000 V (AC) and up to 1500 V (DC), observing all prescribed safety precautions
  • Strength-saving, clean cutting thanks to milled precision cutting edge
  • High-quality tool steel ensures long service life and precision of cutting surfaces
  • Slim head shape for optimum accessibility
  • 1-component comfort handle with wide VDE collar for secure working
  • Cutting edges: Inductively hardened, precision cutting edges
  • Surface: Entirely ground and chrome-plated
  • Joint: Lap joint

Related products

LAST VIEWED

Added to cart