Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

3-component slotted screwdriver

Log in to see price

+374(0) 60 708807

Tecnical Description

Thickness of cutting edge x width of cutting edge

Blade length

Handle length/handle width

Length

Code

Package / Quantity

Price (AMD)

1,2 x 7,0 mm

125 mm

106 / 35 mm

231 mm

x 0

Code: 061320007

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thickness of cutting edge x width of cutting edge 1,2 x 7,0 mm
  • Blade length 125 mm
  • Handle length/handle width 106 / 35 mm
  • Length 231 mm

1,6 x 9,0 mm

150 mm

114 / 38 mm

164 mm

x 0

Code: 061320009

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thickness of cutting edge x width of cutting edge 1,6 x 9,0 mm
  • Blade length 150 mm
  • Handle length/handle width 114 / 38 mm
  • Length 164 mm

2,0 x 12,0 mm

200 mm

114 / 38 mm

314 mm

x 0

Code: 061320012

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thickness of cutting edge x width of cutting edge 2,0 x 12,0 mm
  • Blade length 200 mm
  • Handle length/handle width 114 / 38 mm
  • Length 314 mm

1,6 x 10,0 mm

175 mm

114 / 38 mm

289 mm

x 0

Code: 061320010

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thickness of cutting edge x width of cutting edge 1,6 x 10,0 mm
  • Blade length 175 mm
  • Handle length/handle width 114 / 38 mm
  • Length 289 mm

1,0 x 5,5 mm

100 mm

96 / 31 mm

196 mm

x 0

Code: 0613200055

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thickness of cutting edge x width of cutting edge 1,0 x 5,5 mm
  • Blade length 100 mm
  • Handle length/handle width 96 / 31 mm
  • Length 196 mm

0,8 x 4,5 mm

90 mm

96 / 31 mm

186 mm

x 0

Code: 0613200045

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thickness of cutting edge x width of cutting edge 0,8 x 4,5 mm
  • Blade length 90 mm
  • Handle length/handle width 96 / 31 mm
  • Length 186 mm

0,6 x 3,5 mm

80 mm

83 / 27 mm

163 mm

x 0

Code: 0613200035

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thickness of cutting edge x width of cutting edge 0,6 x 3,5 mm
  • Blade length 80 mm
  • Handle length/handle width 83 / 27 mm
  • Length 163 mm
Specification
  • Blade: One-piece hexagon blade, brushed chromium-plated; torque adjustment matt nickel-plated, tempered, impact-resistant
  • Large striking cap
  • Output: DIN 5264-A, ISO 2380 with Black Point tip
Notice

Art. no. 0613200035 without impact cap and wrench adapter.

Related products

LAST VIEWED

Added to cart