Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Socket wrench for hexagon head screws

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Blade length: 125 mm
  • Material of the grip handle: 2-component plastic
  • Blade length in inches: 5 in

Width across flats

Handle length/handle width

Blade length

Material of the grip handle

Code

Package / Quantity

Price (AMD)

9 mm

106 / 35 mm

125 mm

2-component plastic

x 0

Code: 061343609

Tecnical Description

  • Width across flats 9 mm
  • Handle length/handle width 106 / 35 mm
  • Blade length 125 mm
  • Material of the grip handle 2-component plastic
  • Blade length in inches 5 in

7 mm

106 / 35 mm

125 mm

2-component plastic

x 0

Code: 061343607

Tecnical Description

  • Width across flats 7 mm
  • Handle length/handle width 106 / 35 mm
  • Blade length 125 mm
  • Material of the grip handle 2-component plastic
  • Blade length in inches 5 in

8 mm

106 / 35 mm

125 mm

2-component plastic

x 0

Code: 061343608

Product information

Catalogue page as PDF 1

Tecnical Description

  • Blade length 125 mm
  • Handle length/handle width 106 / 35 mm
  • Width across flats 8 mm
  • Blade length in inches 5 in
  • Material of the grip handle 2-component plastic

5 mm

96 / 31 mm

125 mm

2-component plastic

x 0

Code: 061343605

Tecnical Description

  • Width across flats 5 mm
  • Handle length/handle width 96 / 31 mm
  • Blade length 125 mm
  • Material of the grip handle 2-component plastic
  • Blade length in inches 5 in

6 mm

96 / 31 mm

125 mm

2-component plastic

x 0

Code: 061343606

Tecnical Description

  • Width across flats 6 mm
  • Handle length/handle width 96 / 31 mm
  • Blade length 125 mm
  • Material of the grip handle 2-component plastic
  • Blade length in inches 5 in

4 mm

96 / 31 mm

125 mm

2-component plastic

x 0

Code: 061343604

Tecnical Description

  • Width across flats 4 mm
  • Handle length/handle width 96 / 31 mm
  • Blade length 125 mm
  • Material of the grip handle 2-component plastic
  • Blade length in inches 5 in

12 mm

114 / 38 mm

125 mm

2-component plastic

x 0

Code: 061343612

Tecnical Description

  • Width across flats 12 mm
  • Handle length/handle width 114 / 38 mm
  • Blade length 125 mm
  • Material of the grip handle 2-component plastic
  • Blade length in inches 5 in

13 mm

114 / 38 mm

125 mm

2-component plastic

x 0

Code: 061343613

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 13 mm
  • Handle length/handle width 114 / 38 mm
  • Blade length 125 mm
  • Material of the grip handle 2-component plastic
  • Blade length in inches 5 in

14 mm

120 / 40,5 mm

125 mm

2-component plastic

x 0

Code: 061343614

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 14 mm
  • Handle length/handle width 120 / 40,5 mm
  • Blade length 125 mm
  • Material of the grip handle 2-component plastic
  • Blade length in inches 5 in

16 mm

120 / 40,5 mm

125 mm

2-component plastic

x 0

Code: 061343616

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 16 mm
  • Handle length/handle width 120 / 40,5 mm
  • Blade length 125 mm
  • Material of the grip handle 2-component plastic
  • Blade length in inches 5 in

Code: 061343617

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 17 mm
  • Handle length/handle width 120 / 40,5 mm
  • Blade length 125 mm
  • Material of the grip handle 2-component plastic
  • Blade length in inches 5 in

Code: 061343611

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 11 mm
  • Handle length/handle width 114 / 38 mm
  • Blade length 125 mm
  • Material of the grip handle 2-component plastic
  • Blade length in inches 5 in

Code: 061343610

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material of the grip handle 2-component plastic
  • Handle length/handle width 106 / 35 mm
  • Width across flats 10 mm
  • Blade length 125 mm
  • Blade length in inches 5 in

Code: 0613436045

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 4.5 mm
  • Handle length/handle width 96 / 31 mm
  • Blade length 125 mm
  • Material of the grip handle 2-component plastic
  • Blade length in inches 5 in

Code: 0613436055

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 5.5 mm
  • Handle length/handle width 96 / 31 mm
  • Material of the grip handle 2-component plastic
  • Blade length 125 mm
  • Blade length in inches 5 in
  • Blade: Round blade, matt chrome-plated
  • Tip: DIN 475/2
  • Standard: DIN 3125

Related products

LAST VIEWED

Added to cart