Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Sheet metal locking pliers

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 200 mm
  • Min./max. clamping width: 0-45 mm
  • Width of clamping jaw: 80 mm

Length

Min./max. clamping width

Width of clamping jaw

Code

Package / Quantity

Price (AMD)

200 mm

0-45 mm

80 mm

x 0

Code: 071309 12

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width of clamping jaw 80 mm
  • Length 200 mm
  • Min./max. clamping width 0-45 mm
  • Effortless release lever with spring mechanism
  • One-hand operation – pull-action instead of push-action
  • Jam nut for fixing clamping width, setting retained for repetitive applications
  • Ergonomic and appealing design
  • High-quality epoxy coating, welding beads roll off
  • Lower rust infiltration than nickel

Related products

LAST VIEWED

Added to cart