Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

SCREWDRIVER TX (TX) SET 7 PIECES

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Number of pieces in assortment/set: 7 PCS

Number of pieces in assortment/set

Code

Package / Quantity

Price (AMD)

Code: 57519349

Tecnical Description

  • Number of pieces in assortment/set 7 PCS

The star-like head (TX) allied to the T-shaped handle makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics. Unleash durability without compromising your budget with RedStripe.

S2 Steel Blade

S2 stands for a steel alloy (a substance formed from the combination of two or more metals). Compared to pure metals, alloys have better properties, such as shock-resisting. S2 grants the tool with a hard-to-break blade, but still flexible enough to resist the torsion (twisting movement) as this is a characteristic movement when using screwdrivers.

2K Handle

2K is the abbreviation of “2 component”. It is formed by a blend of a rigid and resistant plastic (PP or polypropylene) with a non-slip, soft material known as TPR (Thermoplastic Rubber). It offers a cushioned and grippy handle, ensuring comfort during extended use, even with greasy hands.

Non-Magnetic Tip

Won’t attract metal shavings or swarf, which could clog the threads or head of the fastener.

Wide Visible Markings

Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.

Versatile Design

Its bottom features a hole and works as a lanyard holder, enabling easy carrying or tethering when working at heights.

Shop Ready

RedStripe Screwdrivers are crafted with convenience in mind: the window shaped box allied to the hangtag hole allows an eye-catching presentation and immediate placement in selling points at retail shops.

Related products

LAST VIEWED

Added to cart