Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Paint bucket

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Plastic
  • Height: 28 mm
  • Diameter: 23 mm
  • Contents: 12 l

Contents

Material

Diameter

Height

Code

Package / Quantity

Price (AMD)

12 l

Plastic

23 mm

28 mm

x 0

Code: 06930124

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 12 l
  • Material Plastic
  • Diameter 23 mm
  • Height 28 mm
Specification
  • With roll-off surface and integrated tool compartment
  • 12 l volume
  • For roll width up to 27 cm

Related products

LAST VIEWED

Added to cart