Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

First-aid kit for car

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Height: 80 mm
  • DIN: 13164
  • Length: 255 mm
  • Width: 166 mm
  • Box material: ABS

DIN

Length

Width

Height

Code

Package / Quantity

Price (AMD)

13164

255 mm

166 mm

80 mm

x 0

Code: 08995207

Product information

Catalogue page as PDF 1

Tecnical Description

  • Box material ABS
  • Width 166 mm
  • Length 255 mm
  • Height 80 mm
  • DIN 13164

Scope of delivery:

  • 1 x roll of adhesive plaster, DIN 13019-A; 5 x 2.5 cm
  • 1 x plaster assortment, 14 pieces, DIN 13019
  • 2 x skin cleaning wipes
  • 1 x dressing sachet, DIN 13151-K
  • 2 x dressing sachet, DIN 13151-M
  • 1 x dressing sachet, DIN 13151-G
  • 1 x bandage, DIN 13152-A
  • 1 x bandage, DIN 13152-BR
  • 3 x elasticated bandage, DIN 61 631-MB-8, rayon/cotton, 8 cm x 4 m
  • 2 x elasticated bandage, DIN 61 631-MB-6, rayon/cotton, 6 cm x 4 m
  • 3 x compress, 100 x 100 mm; 1 x 2 pieces; paper in accordance with DIN 58953-2
  • 2 x triangular bandage, DIN 13168-D
  • 1 x scissors, DIN 58279-A-145
  • 1 x thermal blanket, gold/silver, 1600 x 2100 mm
  • 4 x vinyl gloves, made of PVC, seamless
  • 1 x first aid brochure, 6 languages
  • 1 x contents list

Related products

LAST VIEWED

Added to cart