Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
PREMIUM SNIPE NOSE PLIERS REDSTRIPE
+374(0) 60 708807
Tecnical Description
Surface
Material
Code
Package / Quantity
Price (AMD)
CR/NI || Chrome/ nickel plated || Chrome/ nickel plated
CR-V-ST || Chrome vanadium steel || Chrome-vanadium steel
Code: 5772001316
Tecnical Description
CR/NI || Chrome/ nickel plated || Chrome/ nickel plated
CR-V-ST || Chrome vanadium steel || Chrome-vanadium steel
Code: 5772001318
Catalogue page as PDF 1
Tecnical Description
Snipe nose plier has an elongated head design for applications in hard-to-reach places used for holding, gripping, compressing, bending, twisting, extracting, and cutting various materials such as metal shears, metal wires, damaged screws, nails, staples, cable ties etc.
Standard: DIN ISO 5749
Chrome-Vanadium steel
The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations
Double-layer pearl nickel plating
Superior corrosion and wear resistance.
Cutting blade hardness 58-62 HRC with 60 degrees angle
Produces satisfyingly smooth, clean cuts with minimal effort
Cross-cut geometry and knife-to-knife aligned cutting edges
Allowing for clean and effortless cuts through both soft and hard materials
Long lifespan
5.000 cuts life cycle
Precision and alignment of the jaws
Allow gripping even paper sheets
2 Component (2K) chemical resistant handle
Cushioned blend of Polypropylene (PP) and Thermoplastic Rubber (TPR).Grippy even with greasy hands
DESIGN DETAILS:
5772 001 306 / 5772 001 308 - Flat Nose
5772 001 316 / 5772 001 318 - Bent Nose
Notice
Related products
LAST VIEWED