Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

1/4 inch screwdriver

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 256 mm
  • Tip size: 1/4 inch
  • Blade length: 150 mm
  • Handle length/handle width: 106 / 35 mm

Tip size

Blade length

Handle length/handle width

Length

Code

Package / Quantity

Price (AMD)

1/4 inch

150 mm

106 / 35 mm

256 mm

x 0

Code: 06134733

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size 1/4 inch
  • Blade length 150 mm
  • Handle length/handle width 106 / 35 mm
  • Length 256 mm
Specification
  • Blade: Round, bright chromium-plated
  • Tip: DIN 3120-A 6.3

Related products

LAST VIEWED

Added to cart