Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

TX screwdriver assortment with hole

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Number of pieces in assortment/set: 7 PCS
  • Tip size: TX

Number of pieces in assortment/set

Tip size

Code

Package / Quantity

Price (AMD)

7 PCS

TX

x 0

Code: 061393487

Product information

Catalogue page as PDF 1

Tecnical Description

  • Number of pieces in assortment/set 7 PCS
  • Tip size TX
Specification

Blade: Circular blade, brushed chromium-plated

Output: For TX socket screws with locking pin, Black Point

Contents: 7 pcs.

  • 7 TX screwdrivers with hole

TX 10, 15, 20, 25, 27, 30, 40

Related products

LAST VIEWED

Added to cart