Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

VDE cable shears

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 230 mm
  • Length in inches: 9 in
  • EN standard: 60900
  • Max. aluminium/copper wire cross-section cutting capacity: 50 mm²
  • Max. cable diameter cutting capacity in aluminium/copper: 16 mm

Length

Length in inches

Max. cable diameter cutting capacity in aluminium/copper

Max. aluminium/copper wire cross-section cutting capacity

Code

Package / Quantity

Price (AMD)

230 mm

9 in

16 mm

50 mm²

x 0

Code: 071507 50

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 230 mm
  • Length in inches 9 in
  • Max. cable diameter cutting capacity in aluminium/copper 16 mm
  • Max. aluminium/copper wire cross-section cutting capacity 50 mm²
  • EN standard 60900
Specification

Standard: EN 60900. IEC 900

Handle:

  • Insulated with plastic
  • Impact-resistant
  • Hand slip guard

Cutting edge:

  • For multi-strand copper and aluminium cables
  • Works without compressing cables
  • Hardened
  • Precision-ground

Joint:

Adjustable screw joint

Head:

Stainless steel

Notice

Not suitable for steel wire.

Related products

Added to cart