Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Construction site circular saw blade
+374(0) 60 708807
Tecnical Description
Diameter x saw cutting width/main blade thickness x drill hole
Number of teeth
Max. rotation speed
Tooth shape
Code
Package / Quantity
Price (AMD)
400 x 4,0 / 2,8 x 30 mm
28 PCS
4800 U/min(rpm)
Flat tooth with alternating chamfer
Code: 0611540028
Tecnical Description
450 x 4,0 / 2,8 x 30 mm
32 PCS
4200 U/min(rpm)
Flat tooth with alternating chamfer
Code: 0611545032
Tecnical Description
500 x 4,0 / 2,8 x 30 mm
36 PCS
3800 U/min(rpm)
Flat tooth with alternating chamfer
Code: 0611550036
Tecnical Description
Tooth shape
Flat tooth with alternating chamfer (FAC)
Machine
Construction site circular saws (Avola, Atika, Scheppach, Elektra Beckum).
Materials
Solid wood, light building materials, plywood with mortar, pallets and wood with firmly hammered-in nails.
Notice
Auxiliary hole 2/7/42 for Striebig/Reich machines.
Auxiliary hole 2/9/46 for Felder and Italian machine manufacturers.
Auxiliary hole 2/10/60 for Martin, Ku00f6lle, Altendorf and Panhans.
Related products
LAST VIEWED