Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

VDE one-hand ratchet cutters

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 280 mm
  • Length in inches: 7 in
  • Max. cable diameter cutting capacity in aluminium/copper: 52 mm
  • Max. aluminium/copper wire cross-section cutting capacity: 380 mm²

Max. cable diameter cutting capacity in aluminium/copper

Length

Max. aluminium/copper wire cross-section cutting capacity

Length in inches

Code

Package / Quantity

Price (AMD)

52 mm

280 mm

380 mm²

7 in

x 0

Code: 071507 56

Product information

Catalogue page as PDF 1

Tecnical Description

  • Max. cable diameter cutting capacity in aluminium/copper 52 mm
  • Length 280 mm
  • Max. aluminium/copper wire cross-section cutting capacity 380 mm²
  • Length in inches 7 in
Specification

Handle:

  • Insulated sleeve
  • Non-slip

Blade:

  • For multi-strand copper and aluminium cables
  • Works without compressing cables
  • Hardened
  • Precision-ground

Shears can be unlocked in any cutting position

Flank:

One-handed operation, optimum lever transmission

Joint:

Ratchet mechanism

Notice

Not suitable for steel wire.

Related products

LAST VIEWED

Added to cart