Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Pneumatic hand-held sander DSW 15

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Connection thread: 1/4 inch
  • Working pressure: 6.3 bar
  • Min. hose inner diameter: 8 mm
  • Air consumption: 113 l/min
  • Power output: 224 W
  • Max. idle speed: 15000 U/min(rpm)
  • Weight of machine: 0.72 kg
  • Tool holding device: M6 x 1.25 mm

Tool holding device

Max. idle speed

Power output

Min. hose inner diameter

Code

Package / Quantity

Price (AMD)

M6 x 1.25 mm

15000 U/min(rpm)

224 W

8 mm

x 0

Code: 07032320

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tool holding device M6 x 1.25 mm
  • Max. idle speed 15000 U/min(rpm)
  • Power output 224 W
  • Min. hose inner diameter 8 mm
  • Weight of machine 0.72 kg
  • Air consumption 113 l/min
  • Working pressure 6.3 bar
  • Connection thread 1/4 inch
Specification

Comfortable and non-slip

Ergonomic and rubberised handle

Effortless work and ideally suited for confined spaces

Lightweight and compact design

Adjusts to the task at hand

With speed control

No exhaust air in the working area

Soundproofed air outlet at the end of the handle

Optimised user comfort

Large, convenient adjustment valve

Notice

Plug-in nipple not included in the scope of delivery

Related products

Added to cart