Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hexagonal Bolt with shank

Log in to see price

+374(0) 60 708807

Tecnical Description

Thread type x nominal diameter

Length

Head height

External drive

Code

Package / Quantity

Price (AMD)

M10

100 mm

7 mm

WS17

x 50

Code: 005310 100

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 100 mm
  • Head height 7 mm
  • External drive WS17
  • Thread type x nominal diameter M10

M10

120 mm

7 mm

WS17

x 50

Code: 005310 120

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 120 mm
  • Head height 7 mm
  • External drive WS17

M10

160 mm

7 mm

WS17

x 50

Code: 005310 160

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 7 mm
  • External drive WS17
  • Length 160 mm
  • Thread type x nominal diameter M10

M10

180 mm

7 mm

WS17

x 50

Code: 005310 180

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 180 mm
  • Thread type x nominal diameter M10
  • Head height 7 mm
  • External drive WS17

M10

220 mm

7 mm

WS17

x 50

Code: 005310 220

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 7 mm
  • External drive WS17
  • Length 220 mm
  • Thread type x nominal diameter M10

M10

60 mm

7 mm

WS17

x 100

Code: 005310 60

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 7 mm
  • External drive WS17
  • Length 60 mm
  • Thread type x nominal diameter M10

M10

70 mm

7 mm

WS17

x 100

Code: 005310 70

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 7 mm
  • Length 70 mm
  • Thread type x nominal diameter M10
  • External drive WS17

M10

80 mm

7 mm

WS17

x 100

Code: 005310 80

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thread type x nominal diameter M10
  • Length 80 mm
  • External drive WS17
  • Head height 7 mm

M10

90 mm

7 mm

WS17

x 100

Code: 005310 90

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 7 mm
  • External drive WS17
  • Length 90 mm
  • Thread type x nominal diameter M10

DIN 931, steel 8.8, galvanised, blue passivated (A2K)

Notice

DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (nominal dimensions extended | width across flats changed for M10, M12, M14 and M22).

Related products

LAST VIEWED

Added to cart