Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Blind rivet, open, with break mandrel and flat head

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material of the mandrel: Steel
  • Material of the sleeve: Steel
  • Surface of the mandrel: Galvanised
  • Surface of the sleeve: Galvanised
  • ISO: 15979

Nominal diameter

Length

Min./max. grip range

Head diameter

Code

Package / Quantity

Price (AMD)

3 mm

6 mm

0,5-3,0 mm

6 mm

x 0

Code: 09352306

Tecnical Description

  • Nominal diameter 3 mm
  • Length 6 mm
  • Min./max. grip range 0,5-3,0 mm
  • Head diameter 6 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

3 mm

8 mm

3,0-5,0 mm

6 mm

x 0

Code: 09352308

Tecnical Description

  • Nominal diameter 3 mm
  • Length 8 mm
  • Min./max. grip range 3,0-5,0 mm
  • Head diameter 6 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

3 mm

10 mm

5,0-6,5 mm

6 mm

x 0

Code: 093523010

Tecnical Description

  • Nominal diameter 3 mm
  • Length 10 mm
  • Min./max. grip range 5,0-6,5 mm
  • Head diameter 6 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

3 mm

12 mm

6,5-8,0 mm

6 mm

x 0

Code: 093523012

Tecnical Description

  • Nominal diameter 3 mm
  • Length 12 mm
  • Min./max. grip range 6,5-8,0 mm
  • Head diameter 6 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

3.2 mm

8 mm

3,0-5,0 mm

6.4 mm

x 0

Code: 09352328

Tecnical Description

  • Nominal diameter 3.2 mm
  • Length 8 mm
  • Min./max. grip range 3,0-5,0 mm
  • Head diameter 6.4 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

3.2 mm

10 mm

5,0-6,5 mm

6.4 mm

x 0

Code: 093523210

Tecnical Description

  • Nominal diameter 3.2 mm
  • Length 10 mm
  • Min./max. grip range 5,0-6,5 mm
  • Head diameter 6.4 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

3.2 mm

12 mm

6,5-8,0 mm

6.4 mm

x 0

Code: 093523212

Tecnical Description

  • Nominal diameter 3.2 mm
  • Length 12 mm
  • Min./max. grip range 6,5-8,0 mm
  • Head diameter 6.4 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

3.2 mm

14 mm

8,0-10,0 mm

6.4 mm

x 0

Code: 093523214

Tecnical Description

  • Nominal diameter 3.2 mm
  • Length 14 mm
  • Min./max. grip range 8,0-10,0 mm
  • Head diameter 6.4 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

3.2 mm

16 mm

10,0-12,0 mm

6.4 mm

x 0

Code: 093523216

Tecnical Description

  • Nominal diameter 3.2 mm
  • Length 16 mm
  • Min./max. grip range 10,0-12,0 mm
  • Head diameter 6.4 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

4 mm

6 mm

1,0-3,0 mm

8 mm

x 0

Code: 09352406

Tecnical Description

  • Nominal diameter 4 mm
  • Length 6 mm
  • Min./max. grip range 1,0-3,0 mm
  • Head diameter 8 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 09352408

Tecnical Description

  • Nominal diameter 4 mm
  • Length 8 mm
  • Min./max. grip range 3,0-5,0 mm
  • Head diameter 8 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093524010

Tecnical Description

  • Nominal diameter 4 mm
  • Length 10 mm
  • Min./max. grip range 5,0-6,5 mm
  • Head diameter 8 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093524012

Tecnical Description

  • Nominal diameter 4 mm
  • Length 12 mm
  • Min./max. grip range 6,5-9,0 mm
  • Head diameter 8 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093524014

Tecnical Description

  • Nominal diameter 4 mm
  • Length 14 mm
  • Min./max. grip range 9,0-10,0 mm
  • Head diameter 8 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093524016

Tecnical Description

  • Nominal diameter 4 mm
  • Length 16 mm
  • Min./max. grip range 9,0-12,0 mm
  • Head diameter 8 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093524018

Tecnical Description

  • Nominal diameter 4 mm
  • Length 18 mm
  • Min./max. grip range 12,0-14,0 mm
  • Head diameter 8 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093524020

Tecnical Description

  • Nominal diameter 4 mm
  • Length 20 mm
  • Min./max. grip range 14,0-16,0 mm
  • Head diameter 8 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 09352486

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 6 mm
  • Min./max. grip range 1,0-3,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 09352488

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 8 mm
  • Min./max. grip range 2,5-4,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093524810

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 10 mm
  • Min./max. grip range 4,0-6,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093524812

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 12 mm
  • Min./max. grip range 6,0-8,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093524814

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 14 mm
  • Min./max. grip range 8,0-9,5 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093524816

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 16 mm
  • Min./max. grip range 9,5-11,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093524818

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 18 mm
  • Min./max. grip range 10,0-13,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093524821

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 21 mm
  • Min./max. grip range 11,0-15,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093524824

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 24 mm
  • Min./max. grip range 15,0-19,5 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093524830

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 30 mm
  • Min./max. grip range 19,5-25,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093524835

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 35 mm
  • Min./max. grip range 25,0-30,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 09352508

Tecnical Description

  • Nominal diameter 5 mm
  • Length 8 mm
  • Min./max. grip range 2,5-4,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093525010

Tecnical Description

  • Nominal diameter 5 mm
  • Length 10 mm
  • Min./max. grip range 4,0-6,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093525012

Tecnical Description

  • Nominal diameter 5 mm
  • Length 12 mm
  • Min./max. grip range 6,0-8,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093525014

Tecnical Description

  • Nominal diameter 5 mm
  • Length 14 mm
  • Min./max. grip range 8,0-9,5 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093525016

Tecnical Description

  • Nominal diameter 5 mm
  • Length 16 mm
  • Min./max. grip range 9,5-11,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093525018

Tecnical Description

  • Nominal diameter 5 mm
  • Length 18 mm
  • Min./max. grip range 10,0-13,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093525020

Tecnical Description

  • Nominal diameter 5 mm
  • Length 20 mm
  • Min./max. grip range 11,0-15,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093525025

Tecnical Description

  • Nominal diameter 5 mm
  • Length 25 mm
  • Min./max. grip range 15,0-19,5 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093525030

Tecnical Description

  • Nominal diameter 5 mm
  • Length 30 mm
  • Min./max. grip range 19,5-25,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093525035

Tecnical Description

  • Nominal diameter 5 mm
  • Length 35 mm
  • Min./max. grip range 25,0-30,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093525040

Tecnical Description

  • Nominal diameter 5 mm
  • Length 40 mm
  • Min./max. grip range 30,0-34,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093525045

Tecnical Description

  • Nominal diameter 5 mm
  • Length 45 mm
  • Min./max. grip range 34,0-39,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093525050

Tecnical Description

  • Nominal diameter 5 mm
  • Length 50 mm
  • Min./max. grip range 39,0-44,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093525055

Tecnical Description

  • Nominal diameter 5 mm
  • Length 55 mm
  • Min./max. grip range 44,0-49,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093525060

Tecnical Description

  • Nominal diameter 5 mm
  • Length 60 mm
  • Min./max. grip range 49,0-54,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 09352608

Tecnical Description

  • Nominal diameter 6 mm
  • Length 8 mm
  • Min./max. grip range 1,5-3,0 mm
  • Head diameter 12 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093526010

Tecnical Description

  • Nominal diameter 6 mm
  • Length 10 mm
  • Min./max. grip range 3,0-4,0 mm
  • Head diameter 12 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093526012

Tecnical Description

  • Nominal diameter 6 mm
  • Length 12 mm
  • Min./max. grip range 4,0-6,0 mm
  • Head diameter 12 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093526014

Tecnical Description

  • Nominal diameter 6 mm
  • Length 14 mm
  • Min./max. grip range 6,0-8,0 mm
  • Head diameter 12 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093526016

Tecnical Description

  • Nominal diameter 6 mm
  • Length 16 mm
  • Min./max. grip range 8,0-10,0 mm
  • Head diameter 12 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093526018

Tecnical Description

  • Nominal diameter 6 mm
  • Length 18 mm
  • Min./max. grip range 10,0-12,0 mm
  • Head diameter 12 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093526020

Tecnical Description

  • Nominal diameter 6 mm
  • Length 20 mm
  • Min./max. grip range 12,0-14,0 mm
  • Head diameter 12 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093526025

Tecnical Description

  • Nominal diameter 6 mm
  • Length 25 mm
  • Min./max. grip range 14,0-19,0 mm
  • Head diameter 12 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093526030

Tecnical Description

  • Nominal diameter 6 mm
  • Length 30 mm
  • Min./max. grip range 19,0-24 mm
  • Head diameter 12 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093526035

Tecnical Description

  • Nominal diameter 6 mm
  • Length 35 mm
  • Min./max. grip range 24,0-29,0 mm
  • Head diameter 12 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 09352648

Tecnical Description

  • Nominal diameter 6.4 mm
  • Length 8 mm
  • Min./max. grip range 1,5-3,0 mm
  • Head diameter 13 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093526410

Tecnical Description

  • Nominal diameter 6.4 mm
  • Length 10 mm
  • Min./max. grip range 3,0-4,0 mm
  • Head diameter 13 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093526412

Tecnical Description

  • Nominal diameter 6.4 mm
  • Length 12 mm
  • Min./max. grip range 4,0-6,0 mm
  • Head diameter 13 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093526415

Tecnical Description

  • Nominal diameter 6.4 mm
  • Length 15 mm
  • Min./max. grip range 6,0-9,0 mm
  • Head diameter 13 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093526418

Tecnical Description

  • Nominal diameter 6.4 mm
  • Length 18 mm
  • Min./max. grip range 9,0-11,0 mm
  • Head diameter 13 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093526420

Tecnical Description

  • Nominal diameter 6.4 mm
  • Length 20 mm
  • Min./max. grip range 9,0-13,0 mm
  • Head diameter 13 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093526422

Tecnical Description

  • Nominal diameter 6.4 mm
  • Length 22 mm
  • Min./max. grip range 13,0-16,0 mm
  • Head diameter 13 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093526425

Tecnical Description

  • Nominal diameter 6.4 mm
  • Length 25 mm
  • Min./max. grip range 13,0-19,0 mm
  • Head diameter 13 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093526430

Tecnical Description

  • Nominal diameter 6.4 mm
  • Length 30 mm
  • Min./max. grip range 19,0-24,0 mm
  • Head diameter 13 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 093526435

Tecnical Description

  • Nominal diameter 6.4 mm
  • Length 35 mm
  • Min./max. grip range 24,0-29,0 mm
  • Head diameter 13 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979

Code: 09352326

Tecnical Description

  • Nominal diameter 3.2 mm
  • Length 6 mm
  • Min./max. grip range 0,5-3,0 mm
  • Head diameter 6.4 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
  • ISO 15979
Specification
Sleeve: Galvanised steel; pin Galvanised steel, blue passivated

Related products

LAST VIEWED

Added to cart