Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Blind rivet, round pan head

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material of the mandrel: Steel
  • Material of the sleeve: Steel
  • Surface of the mandrel: Galvanised
  • Surface of the sleeve: Galvanised

Nominal diameter

Length

Min./max. grip range

Head diameter

Code

Package / Quantity

Price (AMD)

3.2 mm

7 mm

1,0-3,0 mm

6.5 mm

x 0

Code: 091323230

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3.2 mm
  • Length 7 mm
  • Min./max. grip range 1,0-3,0 mm
  • Head diameter 6.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised

3.2 mm

9 mm

3,0-5,0 mm

6.5 mm

x 0

Code: 091323250

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3.2 mm
  • Length 9 mm
  • Min./max. grip range 3,0-5,0 mm
  • Head diameter 6.5 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised

4 mm

7.5 mm

1,0-3,0 mm

7.7 mm

x 0

Code: 091324030

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4 mm
  • Length 7.5 mm
  • Min./max. grip range 1,0-3,0 mm
  • Head diameter 7.7 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised

4 mm

12.5 mm

5,0-7,0 mm

7.7 mm

x 0

Code: 091324070

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4 mm
  • Length 12.5 mm
  • Min./max. grip range 5,0-7,0 mm
  • Head diameter 7.7 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised

4 mm

9.5 mm

3,0-5,0 mm

7.7 mm

x 0

Code: 091324050

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4 mm
  • Length 9.5 mm
  • Min./max. grip range 3,0-5,0 mm
  • Head diameter 7.7 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised

4.8 mm

19.5 mm

9,0-13,5 mm

9.2 mm

x 0

Code: 0913248195

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 19.5 mm
  • Min./max. grip range 9,0-13,5 mm
  • Head diameter 9.2 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised

4.8 mm

9 mm

1,5-3,5 mm

9.2 mm

x 0

Code: 091324835

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 9 mm
  • Min./max. grip range 1,5-3,5 mm
  • Head diameter 9.2 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised

4.8 mm

14.5 mm

6,0-8,5 mm

9.2 mm

x 0

Code: 091324885

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 14.5 mm
  • Min./max. grip range 6,0-8,5 mm
  • Head diameter 9.2 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised

4.8 mm

11.5 mm

3,5-6,0 mm

9.2 mm

x 0

Code: 091324860

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 11.5 mm
  • Min./max. grip range 3,5-6,0 mm
  • Head diameter 9.2 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised
Specification
  • Insertion bevels
  • Unique deformation behaviour
  • Mandrel engagement
  • Greater mechanical strengths compared to conventional blind rivets

Related products

LAST VIEWED

Added to cart