Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Blind rivet, round pan head

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material of the mandrel: Steel
  • Surface of the sleeve: Plain
  • Surface of the mandrel: Galvanised
  • Material of the sleeve: Aluminium, AlMg 2.5

Nominal diameter

Length

Min./max. grip range

Head diameter

Code

Package / Quantity

Price (AMD)

2.4 mm

4 mm

0,5-2,0 mm

4.8 mm

x

Code: 093624 4

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 2.4 mm
  • Length 4 mm
  • Min./max. grip range 0,5-2,0 mm
  • Head diameter 4.8 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

2.4 mm

6 mm

2,0-4,0 mm

4.8 mm

x

Code: 093624 6

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 2.4 mm
  • Length 6 mm
  • Min./max. grip range 2,0-4,0 mm
  • Head diameter 4.8 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

3 mm

10 mm

5,5-7,0 mm

6.4 mm

x 500

Code: 09363 10

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3 mm
  • Length 10 mm
  • Min./max. grip range 5,5-7,0 mm
  • Head diameter 6.4 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

2.4 mm

8 mm

4,0-6,0 mm

4.8 mm

x

Code: 093624 8

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 2.4 mm
  • Length 8 mm
  • Min./max. grip range 4,0-6,0 mm
  • Head diameter 4.8 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

3 mm

20 mm

13,0-17,0 mm

6.4 mm

x

Code: 09363 20

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3 mm
  • Length 20 mm
  • Min./max. grip range 13,0-17,0 mm
  • Head diameter 6.4 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

3 mm

16 mm

9,0-13,0 mm

6.4 mm

x 500

Code: 09363 16

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3 mm
  • Length 16 mm
  • Min./max. grip range 9,0-13,0 mm
  • Head diameter 6.4 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

3 mm

25 mm

17,0-22,0 mm

6.4 mm

x 250

Code: 09363 25

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3 mm
  • Length 25 mm
  • Min./max. grip range 17,0-22,0 mm
  • Head diameter 6.4 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

3 mm

8 mm

3,5-5,5 mm

6.4 mm

x

Code: 09363 8

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3 mm
  • Length 8 mm
  • Min./max. grip range 3,5-5,5 mm
  • Head diameter 6.4 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

3 mm

4 mm

0,5-1,5 mm

6.4 mm

x

Code: 09363 4

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3 mm
  • Length 4 mm
  • Min./max. grip range 0,5-1,5 mm
  • Head diameter 6.4 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

3.2 mm

10 mm

5,5-7,5 mm

6.4 mm

x

Code: 093632 10

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3.2 mm
  • Length 10 mm
  • Min./max. grip range 5,5-7,5 mm
  • Head diameter 6.4 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 093632 6

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3.2 mm
  • Length 6 mm
  • Min./max. grip range 0,5-3,5 mm
  • Head diameter 6.4 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 093632 8

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3.2 mm
  • Length 8 mm
  • Min./max. grip range 0,5-5,5 mm
  • Head diameter 6.4 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09364 10

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4 mm
  • Length 10 mm
  • Min./max. grip range 5,0-6,5 mm
  • Head diameter 8 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09364 16

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4 mm
  • Length 16 mm
  • Min./max. grip range 8,5-12,5 mm
  • Head diameter 8 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09364 25

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4 mm
  • Length 25 mm
  • Min./max. grip range 16,5-21,5 mm
  • Head diameter 8 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09364 20

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4 mm
  • Length 20 mm
  • Min./max. grip range 12,5-16,5 mm
  • Head diameter 8 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09364 8

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4 mm
  • Length 8 mm
  • Min./max. grip range 3,0-5,0 mm
  • Head diameter 8 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 093648 16

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 16 mm
  • Min./max. grip range 6,0-12,0 mm
  • Head diameter 9.6 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 093648 10

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 10 mm
  • Min./max. grip range 4,5-6,0 mm
  • Head diameter 9.6 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 093648 30

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 30 mm
  • Min./max. grip range 21-25 mm
  • Head diameter 9.6 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 093648 26

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 26 mm
  • Min./max. grip range 17-22 mm
  • Head diameter 9.6 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 093648 40

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 40 mm
  • Min./max. grip range 30-35 mm
  • Head diameter 9.6 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 093648 45

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 45 mm
  • Min./max. grip range 35,0-40,0 mm
  • Head diameter 9.6 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09365 16

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 5 mm
  • Length 16 mm
  • Min./max. grip range 8,0-12,0 mm
  • Head diameter 9.6 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09365 18

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 5 mm
  • Length 18 mm
  • Min./max. grip range 12,0-14,0 mm
  • Head diameter 9.6 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09365 20

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 5 mm
  • Length 20 mm
  • Min./max. grip range 12,0-16,0 mm
  • Head diameter 9.6 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09365 25

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 5 mm
  • Length 25 mm
  • Min./max. grip range 16,0-21,0 mm
  • Head diameter 9.6 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09365 35

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 5 mm
  • Length 35 mm
  • Min./max. grip range 25,0-30,0 mm
  • Head diameter 9.6 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09365 40

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 5 mm
  • Length 40 mm
  • Min./max. grip range 30,0-35,0 mm
  • Head diameter 9.6 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09365 45

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 5 mm
  • Length 45 mm
  • Min./max. grip range 35,0-40,0 mm
  • Head diameter 9.6 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09365 50

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 5 mm
  • Length 50 mm
  • Min./max. grip range 40,0-45,0 mm
  • Head diameter 9.6 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09365 6

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 5 mm
  • Length 6 mm
  • Min./max. grip range 1,0-3,0 mm
  • Head diameter 9.6 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09365 8

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 5 mm
  • Length 8 mm
  • Min./max. grip range 3,0-4,5 mm
  • Head diameter 9.6 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09366 12

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 6 mm
  • Length 12 mm
  • Min./max. grip range 6,0-8,0 mm
  • Head diameter 12 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09366 10

Product information

Catalogue page as PDF 1

Tecnical Description

  • Surface of the sleeve Plain
  • Length 10 mm
  • Min./max. grip range 4,0-6,0 mm
  • Material of the mandrel Steel
  • Material of the sleeve Aluminium, AlMg 2.5
  • Nominal diameter 6 mm
  • Head diameter 12 mm
  • Surface of the mandrel Galvanised

Code: 09366 16

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 6 mm
  • Length 16 mm
  • Min./max. grip range 8,0-11,0 mm
  • Head diameter 12 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09366 25

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 6 mm
  • Length 25 mm
  • Min./max. grip range 15,0-20,0 mm
  • Head diameter 12 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09366 20

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 6 mm
  • Length 20 mm
  • Min./max. grip range 11,0-15,0 mm
  • Head diameter 12 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09366 8

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 6 mm
  • Length 8 mm
  • Min./max. grip range 1,5-4,0 mm
  • Head diameter 12 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09363 12

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3 mm
  • Length 12 mm
  • Min./max. grip range 7,0-9,0 mm
  • Head diameter 6.4 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 093648 8

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 8 mm
  • Min./max. grip range 3,0-4,5 mm
  • Head diameter 9.6 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09365 10

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 5 mm
  • Length 10 mm
  • Min./max. grip range 4,5-6,0 mm
  • Head diameter 9.6 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09365 12

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 5 mm
  • Length 12 mm
  • Min./max. grip range 6,0-8,0 mm
  • Head diameter 9.6 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09365 14

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 5 mm
  • Length 14 mm
  • Min./max. grip range 8,0-10,0 mm
  • Head diameter 9.6 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09365 30

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 5 mm
  • Length 30 mm
  • Min./max. grip range 21,0-25,0 mm
  • Head diameter 9.6 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09364 6

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4 mm
  • Length 6 mm
  • Min./max. grip range 0,5-3,0 mm
  • Head diameter 8 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09364 12

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4 mm
  • Length 12 mm
  • Min./max. grip range 6,5-8,5 mm
  • Head diameter 8 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09363 6

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3 mm
  • Length 6 mm
  • Min./max. grip range 1,5-3,5 mm
  • Head diameter 6.4 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised

Code: 09366 18

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 6 mm
  • Length 18 mm
  • Min./max. grip range 11,0-13,0 mm
  • Head diameter 12 mm
  • Material of the sleeve Aluminium, AlMg 2.5
  • Material of the mandrel Steel
  • Surface of the sleeve Plain
  • Surface of the mandrel Galvanised
  • High-quality rivet connection
  • Clean, secure closing
  • Reliable, patented riveting mandrel locking mechanism
  • Consistently high tensile strength and shearing resistance
  • High-strength rivet connections; impact-resistant and impermeable to spray water
  • Rivet sleeve does not snap off when subjected to a low nominal clamping range

Related products

LAST VIEWED

Added to cart