Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Blind rivet, round pan head

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material of the mandrel: Steel
  • Material of the sleeve: Steel
  • Surface of the mandrel: Galvanised
  • Surface of the sleeve: Galvanised

Nominal diameter

Length

Min./max. grip range

Head diameter

Code

Package / Quantity

Price (AMD)

3.2 mm

9 mm

1,1-4,0 mm

7.2 mm

x 0

Code: 091632 40

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3.2 mm
  • Length 9 mm
  • Min./max. grip range 1,1-4,0 mm
  • Head diameter 7.2 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised

4 mm

11 mm

1,4-5,0 mm

8.1 mm

x 0

Code: 091640 50

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4 mm
  • Length 11 mm
  • Min./max. grip range 1,4-5,0 mm
  • Head diameter 8.1 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised

4.8 mm

10 mm

1,2-4,8 mm

9.8 mm

x 0

Code: 091648 47

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 10 mm
  • Min./max. grip range 1,2-4,8 mm
  • Head diameter 9.8 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised

4.8 mm

12.7 mm

4,0-6,3 mm

9.8 mm

x 0

Code: 091648 64

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 12.7 mm
  • Min./max. grip range 4,0-6,3 mm
  • Head diameter 9.8 mm
  • Material of the sleeve Steel
  • Material of the mandrel Steel
  • Surface of the sleeve Galvanised
  • Surface of the mandrel Galvanised

Related products

LAST VIEWED

Added to cart