Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Blind rivet, round pan head

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material of the mandrel: Steel
  • Material of the sleeve: Aluminium
  • Surface of the sleeve: Black anodised
  • Surface of the mandrel: Galvanised

Nominal diameter

Length

Min./max. grip range

Head diameter

Code

Package / Quantity

Price (AMD)

4 mm

10 mm

1,2-6,3 mm

8 mm

x 0

Code: 0915594010

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4 mm
  • Length 10 mm
  • Min./max. grip range 1,2-6,3 mm
  • Head diameter 8 mm
  • Material of the sleeve Aluminium
  • Material of the mandrel Steel
  • Surface of the sleeve Black anodised
  • Surface of the mandrel Galvanised

3.2 mm

11 mm

4,0-8,0 mm

6.4 mm

x 0

Code: 0915593211

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3.2 mm
  • Length 11 mm
  • Min./max. grip range 4,0-8,0 mm
  • Head diameter 6.4 mm
  • Material of the sleeve Aluminium
  • Material of the mandrel Steel
  • Surface of the sleeve Black anodised
  • Surface of the mandrel Galvanised

3.2 mm

8 mm

0,8-4,8 mm

6.4 mm

x 0

Code: 091559328

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3.2 mm
  • Length 8 mm
  • Min./max. grip range 0,8-4,8 mm
  • Head diameter 6.4 mm
  • Material of the sleeve Aluminium
  • Material of the mandrel Steel
  • Surface of the sleeve Black anodised
  • Surface of the mandrel Galvanised

4 mm

17 mm

6,4-12,7 mm

8 mm

x 0

Code: 0915594017

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4 mm
  • Length 17 mm
  • Min./max. grip range 6,4-12,7 mm
  • Head diameter 8 mm
  • Material of the sleeve Aluminium
  • Material of the mandrel Steel
  • Surface of the sleeve Black anodised
  • Surface of the mandrel Galvanised

4 mm

13 mm

4,0-9,6 mm

8 mm

x 0

Code: 0915594013

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4 mm
  • Length 13 mm
  • Min./max. grip range 4,0-9,6 mm
  • Head diameter 8 mm
  • Material of the sleeve Aluminium
  • Material of the mandrel Steel
  • Surface of the sleeve Black anodised
  • Surface of the mandrel Galvanised

4.8 mm

15 mm

4,8-11,1 mm

9.6 mm

x 0

Code: 0915594815

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 15 mm
  • Min./max. grip range 4,8-11,1 mm
  • Head diameter 9.6 mm
  • Material of the sleeve Aluminium
  • Material of the mandrel Steel
  • Surface of the sleeve Black anodised
  • Surface of the mandrel Galvanised

4.8 mm

10 mm

1,6-6,3 mm

9.6 mm

x 0

Code: 0915594810

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 10 mm
  • Min./max. grip range 1,6-6,3 mm
  • Head diameter 9.6 mm
  • Material of the sleeve Aluminium
  • Material of the mandrel Steel
  • Surface of the sleeve Black anodised
  • Surface of the mandrel Galvanised

4.8 mm

25 mm

12,7-19,8 mm

9.6 mm

x 0

Code: 0915594825

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 25 mm
  • Min./max. grip range 12,7-19,8 mm
  • Head diameter 9.6 mm
  • Material of the sleeve Aluminium
  • Material of the mandrel Steel
  • Surface of the sleeve Black anodised
  • Surface of the mandrel Galvanised
Specification

Multi-range blind rivet

Related products

LAST VIEWED

Added to cart