Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Blind rivet, round pan head

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Surface of the mandrel: Plain
  • Surface of the sleeve: Plain
  • Material of the sleeve: Copper
  • Material of the mandrel: Bronze

Nominal diameter

Length

Min./max. grip range

Head diameter

Code

Package / Quantity

Price (AMD)

3 mm

8 mm

3,0-5,0 mm

6.5 mm

x 0

Code: 09413 8

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3 mm
  • Length 8 mm
  • Min./max. grip range 3,0-5,0 mm
  • Head diameter 6.5 mm
  • Material of the sleeve Copper
  • Material of the mandrel Bronze
  • Surface of the sleeve Plain
  • Surface of the mandrel Plain

3 mm

6 mm

1,5-3,0 mm

6.5 mm

x 0

Code: 09413 6

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3 mm
  • Length 6 mm
  • Min./max. grip range 1,5-3,0 mm
  • Head diameter 6.5 mm
  • Material of the sleeve Copper
  • Material of the mandrel Bronze
  • Surface of the sleeve Plain
  • Surface of the mandrel Plain

3.2 mm

6 mm

1,5-3,0 mm

6.5 mm

x 0

Code: 094132 6

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3.2 mm
  • Length 6 mm
  • Min./max. grip range 1,5-3,0 mm
  • Head diameter 6.5 mm
  • Material of the sleeve Copper
  • Material of the mandrel Bronze
  • Surface of the sleeve Plain
  • Surface of the mandrel Plain

3.2 mm

8 mm

3,0-5,0 mm

6.5 mm

x 0

Code: 094132 8

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3.2 mm
  • Length 8 mm
  • Min./max. grip range 3,0-5,0 mm
  • Head diameter 6.5 mm
  • Material of the sleeve Copper
  • Material of the mandrel Bronze
  • Surface of the sleeve Plain
  • Surface of the mandrel Plain

4 mm

10 mm

4,5-6,5 mm

8 mm

x 0

Code: 09414 10

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4 mm
  • Length 10 mm
  • Min./max. grip range 4,5-6,5 mm
  • Head diameter 8 mm
  • Material of the sleeve Copper
  • Material of the mandrel Bronze
  • Surface of the sleeve Plain
  • Surface of the mandrel Plain

4 mm

6 mm

1,5-3,5 mm

8 mm

x 0

Code: 09414 6

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4 mm
  • Length 6 mm
  • Min./max. grip range 1,5-3,5 mm
  • Head diameter 8 mm
  • Material of the sleeve Copper
  • Material of the mandrel Bronze
  • Surface of the sleeve Plain
  • Surface of the mandrel Plain

4 mm

8 mm

3,5-4,5 mm

8 mm

x 0

Code: 09414 8

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4 mm
  • Length 8 mm
  • Min./max. grip range 3,5-4,5 mm
  • Head diameter 8 mm
  • Material of the sleeve Copper
  • Material of the mandrel Bronze
  • Surface of the sleeve Plain
  • Surface of the mandrel Plain

3.2 mm

10 mm

5,0-7,0 mm

6.5 mm

x 0

Code: 094132 10

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3.2 mm
  • Length 10 mm
  • Min./max. grip range 5,0-7,0 mm
  • Head diameter 6.5 mm
  • Material of the sleeve Copper
  • Material of the mandrel Bronze
  • Surface of the sleeve Plain
  • Surface of the mandrel Plain

3 mm

10 mm

5,0-7,0 mm

6.5 mm

x 0

Code: 09413 10

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3 mm
  • Length 10 mm
  • Min./max. grip range 5,0-7,0 mm
  • Head diameter 6.5 mm
  • Material of the sleeve Copper
  • Material of the mandrel Bronze
  • Surface of the sleeve Plain
  • Surface of the mandrel Plain

Related products

LAST VIEWED

Added to cart