Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Rivet nut with round pan head

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Surface: Galvanised

Thread type x nominal diameter

Head diameter

Outer diameter

Length

Code

Package / Quantity

Price (AMD)

M10

17 mm

12.9 mm

24 mm

x 0

Code: 09172100

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M10
  • Head diameter 17 mm
  • Outer diameter 12.9 mm
  • Length 24 mm
  • Material Steel
  • Surface Galvanised

M4

9 mm

5.9 mm

11.2 mm

x 0

Code: 0917240

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M4
  • Head diameter 9 mm
  • Outer diameter 5.9 mm
  • Length 11.2 mm
  • Material Steel
  • Surface Galvanised

M6

13 mm

8.9 mm

16 mm

x 0

Code: 0917260

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M6
  • Head diameter 13 mm
  • Outer diameter 8.9 mm
  • Material Steel
  • Surface Galvanised
  • Length 16 mm

M8

15 mm

10.9 mm

18 mm

x 0

Code: 0917280

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M8
  • Head diameter 15 mm
  • Outer diameter 10.9 mm
  • Length 18 mm
  • Material Steel
  • Surface Galvanised

M5

10 mm

6.9 mm

12.8 mm

x 0

Code: 0917250

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Thread type x nominal diameter M5
  • Head diameter 10 mm
  • Outer diameter 6.9 mm
  • Length 12.8 mm
  • Material Steel
  • Surface Galvanised

M5

11 mm

7 mm

12 mm

x 0

Code: 094835 20

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M5
  • Head diameter 11 mm
  • Outer diameter 7 mm
  • Length 12 mm
  • Material Steel
  • Surface Galvanised

M8

16 mm

11 mm

21.5 mm

x 0

Code: 094838 45

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Thread type x nominal diameter M8
  • Head diameter 16 mm
  • Outer diameter 11 mm
  • Length 21.5 mm
  • Material Steel
  • Surface Galvanised

Rivet nuts can be used as riveted and screwed connections.

As a result, they offer both secure connections and the ability to easily mount additional components using common screws.

Installation from one side, making it suitable for closed profiles as well

Simple, fast and mostly automatic installation

No countersinking of drilled holes necessary

Consistently high installation quality

Twist-proof connection with load-bearing thread

Improved efficiency thanks to faster working, secure connections and increased quality


Notice

The specified extraction values are guideline values, and the information may vary for this reason, depending on the workpiece, drilled hole tolerance and roughness of the surface.

Related products

LAST VIEWED

Added to cart