Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hexagonal Bolt with shank

Log in to see price

+374(0) 60 708807

Tecnical Description

Thread type x nominal diameter

Length

Head height

External drive

Code

Package / Quantity

Price (AMD)

M8

120 mm

5.3 mm

WS13

x 0

Code: 00538 120

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 5.3 mm
  • Length 120 mm
  • Thread type x nominal diameter M8
  • External drive WS13

M8

50 mm

5.3 mm

WS13

x 0

Code: 00538 50

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 5.3 mm
  • Length 50 mm
  • Thread type x nominal diameter M8
  • External drive WS13

M8

80 mm

5.3 mm

WS13

x 0

Code: 00538 80

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 5.3 mm
  • Length 80 mm
  • Thread type x nominal diameter M8
  • External drive WS13

M8

90 mm

5.3 mm

WS13

x 0

Code: 00538 90

Product information

Catalogue page as PDF 1

Tecnical Description

  • Head height 5.3 mm
  • Length 90 mm
  • Thread type x nominal diameter M8
  • External drive WS13

ISO 4014, steel 8.8, galvanised, blue passivated (A2K)

Notice

ISO 4014 replaces DIN 931 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

Related products

LAST VIEWED

Added to cart