Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Blind rivet, round pan head

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material of the sleeve: Stainless steel A2
  • Material of the mandrel: Stainless steel A2

Nominal diameter

Length

Min./max. grip range

Head diameter

Code

Package / Quantity

Price (AMD)

4.8 mm

20 mm

14,0-16,0 mm

9.5 mm

x 0

Code: 093194820

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 20 mm
  • Min./max. grip range 14,0-16,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

3 mm

10 mm

5,0-7,0 mm

6.5 mm

x 0

Code: 093193010

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3 mm
  • Length 10 mm
  • Min./max. grip range 5,0-7,0 mm
  • Head diameter 6.5 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

3 mm

12 mm

7,0-9,0 mm

6.5 mm

x 0

Code: 093193012

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3 mm
  • Length 12 mm
  • Min./max. grip range 7,0-9,0 mm
  • Head diameter 6.5 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

3 mm

6 mm

1,0-3,0 mm

6.5 mm

x 0

Code: 09319306

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3 mm
  • Length 6 mm
  • Min./max. grip range 1,0-3,0 mm
  • Head diameter 6.5 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

3 mm

8 mm

3,0-5,0 mm

6.5 mm

x 0

Code: 09319308

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3 mm
  • Length 8 mm
  • Min./max. grip range 3,0-5,0 mm
  • Head diameter 6.5 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

3.2 mm

10 mm

5,0-7,0 mm

6.5 mm

x 0

Code: 093193210

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3.2 mm
  • Length 10 mm
  • Min./max. grip range 5,0-7,0 mm
  • Head diameter 6.5 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

3.2 mm

12 mm

7,0-9,0 mm

6.5 mm

x 0

Code: 093193212

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3.2 mm
  • Length 12 mm
  • Min./max. grip range 7,0-9,0 mm
  • Head diameter 6.5 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

3.2 mm

6 mm

1,0-3,0 mm

6.5 mm

x 0

Code: 09319326

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3.2 mm
  • Length 6 mm
  • Min./max. grip range 1,0-3,0 mm
  • Head diameter 6.5 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

4 mm

10 mm

4,5-6,5 mm

8 mm

x 0

Code: 093194010

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4 mm
  • Length 10 mm
  • Min./max. grip range 4,5-6,5 mm
  • Head diameter 8 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

4 mm

12 mm

6,5-8,5 mm

8 mm

x 0

Code: 093194012

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4 mm
  • Length 12 mm
  • Min./max. grip range 6,5-8,5 mm
  • Head diameter 8 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 093194014

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4 mm
  • Length 14 mm
  • Min./max. grip range 8,5-10,5 mm
  • Head diameter 8 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 093194016

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4 mm
  • Length 16 mm
  • Min./max. grip range 10,5-12,0 mm
  • Head diameter 8 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 093194018

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4 mm
  • Length 18 mm
  • Min./max. grip range 12,0-14,0 mm
  • Head diameter 8 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 093194020

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4 mm
  • Length 20 mm
  • Min./max. grip range 14,0-16,0 mm
  • Head diameter 8 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 09319406

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4 mm
  • Length 6 mm
  • Min./max. grip range 1,0-2,5 mm
  • Head diameter 8 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 09319408

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4 mm
  • Length 8 mm
  • Min./max. grip range 2,5-4,5 mm
  • Head diameter 8 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 093194810

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 10 mm
  • Min./max. grip range 4,0-6,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 093194812

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 12 mm
  • Min./max. grip range 6,0-8,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 093194816

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 16 mm
  • Min./max. grip range 9,5-11,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 093195010

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 5 mm
  • Length 10 mm
  • Min./max. grip range 4,0-6,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 093195012

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 5 mm
  • Length 12 mm
  • Min./max. grip range 6,0-8,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 093195014

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 5 mm
  • Length 14 mm
  • Min./max. grip range 8,0-100 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 093195016

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 5 mm
  • Length 16 mm
  • Min./max. grip range 10,0-12,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 09319508

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 5 mm
  • Length 8 mm
  • Min./max. grip range 2,0-4,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 093196410

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 6.4 mm
  • Length 10 mm
  • Min./max. grip range 2,0-4,0 mm
  • Head diameter 13 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 093196412

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 6.4 mm
  • Length 12 mm
  • Min./max. grip range 4,0-6,0 mm
  • Head diameter 13 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 093196415

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 6.4 mm
  • Length 15 mm
  • Min./max. grip range 6,0-9,0 mm
  • Head diameter 13 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 093196418

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 6.4 mm
  • Length 18 mm
  • Min./max. grip range 9,0-13,0 mm
  • Head diameter 13 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 09319328

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 3.2 mm
  • Length 8 mm
  • Min./max. grip range 3,0-5,0 mm
  • Head diameter 6.5 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 093194814

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 14 mm
  • Min./max. grip range 8,0-9,5 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 09319488

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 8 mm
  • Min./max. grip range 1,5-4,0 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 093148 30

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 30 mm
  • Min./max. grip range
  • Head diameter
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 093196425

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 6.4 mm
  • Length 25 mm
  • Min./max. grip range 17-20 mm
  • Head diameter 12 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 093194818

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 18 mm
  • Min./max. grip range 11-13 mm
  • Head diameter 9.5 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 093148 11

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 4.8 mm
  • Length 11 mm
  • Min./max. grip range 3,5-6,5 mm
  • Head diameter 9.8 mm
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 09315 20

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 5 mm
  • Length 20 mm
  • Min./max. grip range 11-15 mm
  • Head diameter
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Code: 09315 25

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal diameter 5 mm
  • Length 25 mm
  • Min./max. grip range 15-20 mm
  • Head diameter
  • Material of the sleeve Stainless steel A2
  • Material of the mandrel Stainless steel A2

Related products

LAST VIEWED

Added to cart