Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Percussion drill SB 16-E

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Nominal voltage: 230 V/AC
  • Cable length: 4 m
  • Protection class: Protection class II/protective insulation
  • Min./max. frequency: 50 / 60 Hz
  • Power input: 1150 W
  • Power output: 670 W
  • Idle speed 1st/2nd gear min./max.: 0-700 / 0-2100 U/min(rpm)
  • Impact rate: 42000 U/min(rpm)
  • Max. drilling diameter in steel: 16 mm
  • Max. drilling diameter in concrete: 90 mm
  • Drill chuck holder: 5/8 inch x 16 UNF
  • Min./max. drill chuck span width: 3-16 mm
  • Length x height: 478 x 148 mm
  • Weight of machine: 4 kg

Nominal voltage

Min./max. frequency

Protection class

Power input

Code

Package / Quantity

Price (AMD)

230 V/AC

50 / 60 Hz

Protection class II/protective insulation

1150 W

x 0

Code: 0702316

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal voltage 230 V/AC
  • Min./max. frequency 50 / 60 Hz
  • Protection class Protection class II/protective insulation
  • Power input 1150 W
  • Power output 670 W
  • Idle speed 1st/2nd gear min./max. 0-700 / 0-2100 U/min(rpm)
  • Impact rate 42000 U/min(rpm)
  • Max. drilling diameter in steel 16 mm
  • Max. drilling diameter in concrete 90 mm
  • Drill chuck holder 5/8 inch x 16 UNF
  • Min./max. drill chuck span width 3-16 mm
  • Length x height 478 x 148 mm
  • Weight of machine 4 kg
  • Cable length 4 m
Specification

High torque

Extremely powerful motor

Can be switched while running down and at a standstill

Synchronised 2-speed gearbox

Individual holding position

Additional handle with 360u00b0 rotation

User safety

Safety coupling cuts the drive in the event of impact

Continuously variable speed control

Integrated into the switch

Related products

Added to cart