Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Tool holder with ratchet

Log in to see price

+374(0) 60 708807

Tecnical Description

Suitable for

Length

Code

Package / Quantity

Price (AMD)

Screw tap M5 - M12, square drive 4.5 -8 mm

300 mm

x 0

Code: 071542 04

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for Screw tap M5 - M12, square drive 4.5 -8 mm
  • Length 300 mm

Screw tap M3 - M8, square drive 2.4 -5.5 mm

250 mm

x 0

Code: 071542 03

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for Screw tap M3 - M8, square drive 2.4 -5.5 mm
  • Length 250 mm
Specification

For right-and left-handed threads

Related products

LAST VIEWED

Added to cart