Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Oblique cutters

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 120 mm
  • Jaws width (closed): 9.5 mm
  • Cutting edge length: 7 mm
  • Jaws thickness: 6 mm
  • Max. soft wire diameter cutting capacity: 0.6 mm
  • Max. hard wire diameter cutting capacity: 0 mm
  • Jaws length: 21 mm

Length

Jaws width (closed)

Cutting edge length

Jaws thickness

Code

Package / Quantity

Price (AMD)

120 mm

9.5 mm

7 mm

6 mm

x 0

Code: 071407 35

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 120 mm
  • Jaws width (closed) 9.5 mm
  • Cutting edge length 7 mm
  • Jaws thickness 6 mm
  • Max. soft wire diameter cutting capacity 0.6 mm
  • Max. hard wire diameter cutting capacity 0 mm
  • Jaws length 21 mm
Specification
  • Standard: DIN ISO 9654
  • Handle: Soft comfort-grip handle shells
  • Joint: Box joint, high precision, zero-backlash action
  • Opening spring: Double spring for automatic opening of pliers
  • Blade: For hard and soft wire, small chamfer
  • Head: Polished

Related products

LAST VIEWED

Added to cart