Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Pneumatic rod grinder DSG 25

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Version: Straight
  • Connection thread: 1/4 inch
  • Min. hose inner diameter: 8 mm
  • Air consumption: 113 l/min
  • Max. idle speed: 25000 U/min(rpm)
  • Power output: 224 W
  • Max. drill chuck span width: 6 mm
  • Weight of machine: 0.4 kg

Version

Max. idle speed

Power output

Max. drill chuck span width

Code

Package / Quantity

Price (AMD)

Straight

25000 U/min(rpm)

224 W

6 mm

x 0

Code: 07032300

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Straight
  • Max. idle speed 25000 U/min(rpm)
  • Power output 224 W
  • Max. drill chuck span width 6 mm
  • Min. hose inner diameter 8 mm
  • Weight of machine 0.4 kg
  • Air consumption 113 l/min
  • Connection thread 1/4 inch
Specification

Keeps hands warm

Rubberised handle

Effortless work and low vibration

Lightweight, compact deign

Connection hose does not tangle

Rotating compressed air connection

Notice
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.
  • Plug-in nipple not included in the scope of delivery

Related products

Added to cart