Log in to see price
+374(0) 60 708807
Tecnical Description
- Length: 120 mm
- Jaws thickness: 7 mm
- Jaws width (closed): 11 mm
- Cutting edge length: 17 mm
- Max. soft wire diameter cutting capacity: 1.5 mm
- Max. hard wire diameter cutting capacity: 0.5 mm
- Jaws length: 10 mm
Length
Jaws width (closed)
Cutting edge length
Jaws thickness
Code
Package / Quantity
Price (AMD)
Tecnical Description
-
Length
120 mm
-
Jaws width (closed)
11 mm
-
Cutting edge length
17 mm
-
Jaws thickness
7 mm
-
Max. soft wire diameter cutting capacity
1.5 mm
-
Max. hard wire diameter cutting capacity
0.5 mm
-
Jaws length
10 mm
Specification
- Standard: DIN ISO 9654
- Handle: Soft comfort-grip handle shells
- Joint: Box joint, high precision, zero-backlash action
- Opening spring: Double spring for automatic opening of pliers
- Blade: For hard and soft wire, small chamfer
- Head: Polished
Scroll
Added to cart