Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Triangular Hollow scraper

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material of the grip handle: Wood
  • Material: Chrome-vanadium steel

Scraper width

Blade length

Length

Material of the grip handle

Code

Package / Quantity

Price (AMD)

8 mm

200 mm

300 mm

Wood

x 0

Code: 071574 54

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Scraper width 8 mm
  • Blade length 200 mm
  • Length 300 mm
  • Material of the grip handle Wood
  • Material Chrome-vanadium steel

6 mm

150 mm

250 mm

Wood

x 0

Code: 071574 53

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Scraper width 6 mm
  • Blade length 150 mm
  • Length 250 mm
  • Material of the grip handle Wood
  • Material Chrome-vanadium steel

10 mm

250 mm

370 mm

Wood

x 0

Code: 071574 55

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Scraper width 10 mm
  • Blade length 250 mm
  • Length 370 mm
  • Material of the grip handle Wood
  • Material Chrome-vanadium steel
Specification

Chrome vanadium, forged

Related products

LAST VIEWED

Added to cart