Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Automatic door seal AT 42 RD

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Fire protection certified: No
  • Type of assembly: Groove mounting
  • Material of the sealing strip: Silicone
  • Material of the rail: Aluminium
  • Sound insulation value: 20 mm clearance
  • Suitable for groove depth: 30 mm
  • Min. lift height: 0 mm
  • Max. lift height: 27 mm
  • Min./max. lift height: 0-27 mm
  • Suitable for groove width: 13.5 mm

Length

Type of assembly

Material of the sealing strip

Material of the rail

Code

Package / Quantity

Price (AMD)

835 mm

Groove mounting

Silicone

Aluminium

x 0

Code: 0688009142

Tecnical Description

  • Length 835 mm
  • Type of assembly Groove mounting
  • Material of the sealing strip Silicone
  • Material of the rail Aluminium
  • Min. lift height 0 mm
  • Max. lift height 27 mm
  • Min./max. lift height 0-27 mm
  • Fire protection certified No
  • Sound insulation value 20 mm clearance
  • Suitable for groove width 13.5 mm
  • Suitable for groove depth 30 mm

960 mm

Groove mounting

Silicone

Aluminium

x 0

Code: 0688009143

Tecnical Description

  • Length 960 mm
  • Type of assembly Groove mounting
  • Material of the sealing strip Silicone
  • Material of the rail Aluminium
  • Min. lift height 0 mm
  • Max. lift height 27 mm
  • Min./max. lift height 0-27 mm
  • Fire protection certified No
  • Sound insulation value 20 mm clearance
  • Suitable for groove width 13.5 mm
  • Suitable for groove depth 30 mm

1085 mm

Groove mounting

Silicone

Aluminium

x 0

Code: 0688009144

Tecnical Description

  • Length 1085 mm
  • Type of assembly Groove mounting
  • Material of the sealing strip Silicone
  • Material of the rail Aluminium
  • Min. lift height 0 mm
  • Max. lift height 27 mm
  • Min./max. lift height 0-27 mm
  • Fire protection certified No
  • Sound insulation value 20 mm clearance
  • Suitable for groove width 13.5 mm
  • Suitable for groove depth 30 mm

1210 mm

Groove mounting

Silicone

Aluminium

x 0

Code: 0688009145

Tecnical Description

  • Length 1210 mm
  • Type of assembly Groove mounting
  • Material of the sealing strip Silicone
  • Material of the rail Aluminium
  • Min. lift height 0 mm
  • Max. lift height 27 mm
  • Min./max. lift height 0-27 mm
  • Fire protection certified No
  • Sound insulation value 20 mm clearance
  • Suitable for groove width 13.5 mm
  • Suitable for groove depth 30 mm

710 mm

Groove mounting

Silicone

Aluminium

x 0

Code: 0688009146

Tecnical Description

  • Length 710 mm
  • Type of assembly Groove mounting
  • Material of the sealing strip Silicone
  • Material of the rail Aluminium
  • Min. lift height 0 mm
  • Max. lift height 27 mm
  • Min./max. lift height 0-27 mm
  • Fire protection certified No
  • Sound insulation value 20 mm clearance
  • Suitable for groove width 13.5 mm
  • Suitable for groove depth 30 mm

835 mm

Groove mounting

Silicone

Aluminium

x 0

Code: 0688009147

Tecnical Description

  • Length 835 mm
  • Type of assembly Groove mounting
  • Material of the sealing strip Silicone
  • Material of the rail Aluminium
  • Min. lift height 0 mm
  • Max. lift height 27 mm
  • Min./max. lift height 0-27 mm
  • Fire protection certified No
  • Sound insulation value 20 mm clearance
  • Suitable for groove width 13.5 mm
  • Suitable for groove depth 30 mm

960 mm

Groove mounting

Silicone

Aluminium

x 0

Code: 0688009148

Tecnical Description

  • Length 960 mm
  • Type of assembly Groove mounting
  • Material of the sealing strip Silicone
  • Material of the rail Aluminium
  • Min. lift height 0 mm
  • Max. lift height 27 mm
  • Min./max. lift height 0-27 mm
  • Fire protection certified No
  • Sound insulation value 20 mm clearance
  • Suitable for groove width 13.5 mm
  • Suitable for groove depth 30 mm

1085 mm

Groove mounting

Silicone

Aluminium

x 0

Code: 0688009149

Tecnical Description

  • Length 1085 mm
  • Type of assembly Groove mounting
  • Material of the sealing strip Silicone
  • Material of the rail Aluminium
  • Min. lift height 0 mm
  • Max. lift height 27 mm
  • Min./max. lift height 0-27 mm
  • Fire protection certified No
  • Sound insulation value 20 mm clearance
  • Suitable for groove width 13.5 mm
  • Suitable for groove depth 30 mm

1210 mm

Groove mounting

Silicone

Aluminium

x 0

Code: 0688009150

Tecnical Description

  • Length 1210 mm
  • Type of assembly Groove mounting
  • Material of the sealing strip Silicone
  • Material of the rail Aluminium
  • Min. lift height 0 mm
  • Max. lift height 27 mm
  • Min./max. lift height 0-27 mm
  • Fire protection certified No
  • Sound insulation value 20 mm clearance
  • Suitable for groove width 13.5 mm
  • Suitable for groove depth 30 mm

710 mm

Groove mounting

Silicone

Aluminium

x 0

Code: 0688009141

Tecnical Description

  • Length 710 mm
  • Type of assembly Groove mounting
  • Material of the sealing strip Silicone
  • Material of the rail Aluminium
  • Min. lift height 0 mm
  • Max. lift height 27 mm
  • Min./max. lift height 0-27 mm
  • Fire protection certified No
  • Sound insulation value 20 mm clearance
  • Suitable for groove width 13.5 mm
  • Suitable for groove depth 30 mm
Specification

Impervious to sound, draughts and smoke

Automatic levelling on sloping or uneven surface

Door to ground distance up to 25 mm

Door seal can be shortened by 125 mm on the opposite side of the actuating pin

Easy to mount with mounting bracket

Groove positions as far away as possible from pivot point

Low groove depth (30 mm)

For wooden frame pressure plate, hammer the centre of the pressure point in the frame or cover

Rotate actuating pin with size 3 hexagon socket for lift regulation

Noise insulation values: 42 dB

Notice

The door seal must not jam in the groove. We recommend groove size 30.5 x 13.1 mm.

Specified dimensions not binding. Subject to technical changes!

Related products

Added to cart