Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Precision crepe tape Sensitive

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Max. temperature resistance: 60 °C
  • Length: 50 m
  • Ultraviolet resistance: No
  • Min./max. processing temperature: 10 to 40 °C
  • Adhesive base: Acrylate
  • Colour: Purple
  • Thickness: 0.08 mm
  • Adhesive tape backing material: Japanese rice paper
  • Elongation at break: 5 %
  • Moisture resistance: Conditionally
  • Shelf life from production/conditions: 24 Month / storage in a dry place protected from light

Width

Adhesive base

Adhesive tape backing material

Colour

Code

Package / Quantity

Price (AMD)

19 mm

Acrylate

Japanese rice paper

Purple

x 0

Code: 0992000619

Tecnical Description

  • Width 19 mm
  • Adhesive base Acrylate
  • Adhesive tape backing material Japanese rice paper
  • Colour Purple
  • Length 50 m
  • Thickness 0.08 mm
  • Elongation at break 5 %
  • Min./max. processing temperature 10 to 40 °C
  • Max. temperature resistance 60 °C
  • Ultraviolet resistance No
  • Moisture resistance Conditionally
  • Shelf life from production/conditions 24 Month / storage in a dry place protected from light

25 mm

Acrylate

Japanese rice paper

Purple

x 0

Code: 0992000625

Tecnical Description

  • Width 25 mm
  • Adhesive base Acrylate
  • Adhesive tape backing material Japanese rice paper
  • Colour Purple
  • Length 50 m
  • Thickness 0.08 mm
  • Elongation at break 5 %
  • Min./max. processing temperature 10 to 40 °C
  • Max. temperature resistance 60 °C
  • Ultraviolet resistance No
  • Moisture resistance Conditionally
  • Shelf life from production/conditions 24 Month / storage in a dry place protected from light

30 mm

Acrylate

Japanese rice paper

Purple

x 0

Code: 0992000630

Tecnical Description

  • Width 30 mm
  • Adhesive base Acrylate
  • Adhesive tape backing material Japanese rice paper
  • Colour Purple
  • Length 50 m
  • Thickness 0.08 mm
  • Elongation at break 5 %
  • Min./max. processing temperature 10 to 40 °C
  • Max. temperature resistance 60 °C
  • Ultraviolet resistance No
  • Moisture resistance Conditionally
  • Shelf life from production/conditions 24 Month / storage in a dry place protected from light

38 mm

Acrylate

Japanese rice paper

Purple

x 0

Code: 0992000638

Tecnical Description

  • Width 38 mm
  • Adhesive base Acrylate
  • Adhesive tape backing material Japanese rice paper
  • Colour Purple
  • Length 50 m
  • Thickness 0.08 mm
  • Elongation at break 5 %
  • Min./max. processing temperature 10 to 40 °C
  • Max. temperature resistance 60 °C
  • Ultraviolet resistance No
  • Moisture resistance Conditionally
  • Shelf life from production/conditions 24 Month / storage in a dry place protected from light

50 mm

Acrylate

Japanese rice paper

Purple

x 0

Code: 0992000650

Tecnical Description

  • Width 50 mm
  • Adhesive base Acrylate
  • Adhesive tape backing material Japanese rice paper
  • Colour Purple
  • Length 50 m
  • Thickness 0.08 mm
  • Elongation at break 5 %
  • Min./max. processing temperature 10 to 40 °C
  • Max. temperature resistance 60 °C
  • Ultraviolet resistance No
  • Moisture resistance Conditionally
  • Shelf life from production/conditions 24 Month / storage in a dry place protected from light
Specification

Extremely thin, supple and high-quality rice paper

  • Excellent for acrylic paints and glazes
  • Allows very precise bonding
  • Super-flat colour edges, prevents colours from running

Special acrylic adhesive for all substrates

  • Light adhesive protects substrates during removal
  • Reduces the risk of residue and damage
Notice

Tape must be pulled off when dry. Maximum duration of use 7 days. Not suitable for use on copper, zinc, galvanised surfaces, polycarbonate or natural stone (e.g. marble). Exercise caution with paints containing zinc or zinc oxide, since residues may be left.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart