Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Heat-resistant crepe masking tape

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 50 m
  • Max. processing temperature: 25 °C
  • Min. processing temperature: 15 °C
  • Min./max. processing temperature: 15 to 25 °C
  • Colour: Brown
  • Adhesive base: Natural rubber
  • Backing material: Weak creped paper backing
  • Conditions to maintain shelf life from production: store in a dry place at 20°C in original sealed container

Width

Backing material

Adhesive base

Colour

Code

Package / Quantity

Price (AMD)

19 mm

Weak creped paper backing

Natural rubber

Brown

x 0

Code: 0992675019

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 19 mm
  • Backing material Weak creped paper backing
  • Adhesive base Natural rubber
  • Colour Brown
  • Length 50 m
  • Min. processing temperature 15 °C
  • Max. processing temperature 25 °C
  • Min./max. processing temperature 15 to 25 °C
  • Conditions to maintain shelf life from production store in a dry place at 20°C in original sealed container

25 mm

Weak creped paper backing

Natural rubber

Brown

x 0

Code: 0992675025

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 25 mm
  • Backing material Weak creped paper backing
  • Adhesive base Natural rubber
  • Colour Brown
  • Length 50 m
  • Min. processing temperature 15 °C
  • Max. processing temperature 25 °C
  • Min./max. processing temperature 15 to 25 °C
  • Conditions to maintain shelf life from production store in a dry place at 20°C in original sealed container

30 mm

Weak creped paper backing

Natural rubber

Brown

x 0

Code: 0992675030

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 30 mm
  • Backing material Weak creped paper backing
  • Adhesive base Natural rubber
  • Colour Brown
  • Length 50 m
  • Min. processing temperature 15 °C
  • Max. processing temperature 25 °C
  • Min./max. processing temperature 15 to 25 °C
  • Conditions to maintain shelf life from production store in a dry place at 20°C in original sealed container

38 mm

Weak creped paper backing

Natural rubber

Brown

x 0

Code: 0992675038

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 38 mm
  • Backing material Weak creped paper backing
  • Adhesive base Natural rubber
  • Colour Brown
  • Length 50 m
  • Min. processing temperature 15 °C
  • Max. processing temperature 25 °C
  • Min./max. processing temperature 15 to 25 °C
  • Conditions to maintain shelf life from production store in a dry place at 20°C in original sealed container

50 mm

Weak creped paper backing

Natural rubber

Brown

x 0

Code: 0992675050

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 50 mm
  • Backing material Weak creped paper backing
  • Adhesive base Natural rubber
  • Colour Brown
  • Length 50 m
  • Min. processing temperature 15 °C
  • Max. processing temperature 25 °C
  • Min./max. processing temperature 15 to 25 °C
  • Conditions to maintain shelf life from production store in a dry place at 20°C in original sealed container
Specification

Heat resistant to +120u00b0C

The tape is also ideally suited for painting tasks that require oven drying.

Waterproof

Also well suited to painting work with aqueous varnish and paint systems and for wet sanding.

Very good adhesive strength and adaptability

Excellent adhesion to all smooth substrates used in the construction and automotive industries, e.g., glass, aluminium, steel, painted metal, and other surfaces. Curves can also be bonded thanks to creping.

Easy to remove again

The tape can be removed again immediately after painting and leaves no residues.

Can be labelled

The tape is ideal for labelling cardboard packaging, cans, etc.

Notice

To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried. The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart