Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Crepe masking tape

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 50 m
  • Max. processing temperature: 40 °C
  • Ultraviolet resistance: No
  • Min. processing temperature: 15 °C
  • Moisture resistance: Yes
  • Conditions to maintain shelf life from production: at 20°C and 50% humidity
  • Min./max. processing temperature: 15 to 40 °C
  • Adhesive base: Rubber resin adhesive
  • Backing material: Creped paper, latex impregnated
  • Colour: Brown (base material)
  • Thickness of adhesive tape: 0.18 mm
  • Dynamic peel strength at 25 mm: 10.5 N
  • Elongation at break: 10.5 %
  • Min./max. temperature resistance: -20 to 110 °C

Width

Backing material

Adhesive base

Colour

Code

Package / Quantity

Price (AMD)

18 mm

Creped paper, latex impregnated

Rubber resin adhesive

Brown (base material)

x 0

Code: 0992619

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 18 mm
  • Backing material Creped paper, latex impregnated
  • Adhesive base Rubber resin adhesive
  • Colour Brown (base material)
  • Length 50 m
  • Thickness of adhesive tape 0.18 mm
  • Dynamic peel strength at 25 mm 10.5 N
  • Elongation at break 10.5 %
  • Min. processing temperature 15 °C
  • Max. processing temperature 40 °C
  • Min./max. temperature resistance -20 to 110 °C
  • Min./max. processing temperature 15 to 40 °C
  • Ultraviolet resistance No
  • Moisture resistance Yes
  • Conditions to maintain shelf life from production at 20°C and 50% humidity

48 mm

Creped paper, latex impregnated

Rubber resin adhesive

Brown (base material)

x 1

Code: 0992650

Product information

Catalogue page as PDF 1

Tecnical Description

  • Conditions to maintain shelf life from production at 20°C and 50% humidity
  • Moisture resistance Yes
  • Min./max. processing temperature 15 to 40 °C
  • Max. processing temperature 40 °C
  • Min./max. temperature resistance -20 to 110 °C
  • Min. processing temperature 15 °C
  • Width 48 mm
  • Elongation at break 10.5 %
  • Dynamic peel strength at 25 mm 10.5 N
  • Thickness of adhesive tape 0.18 mm
  • Adhesive base Rubber resin adhesive
  • Colour Brown (base material)
  • Length 50 m
  • Ultraviolet resistance No
  • Backing material Creped paper, latex impregnated

36 mm

Creped paper, latex impregnated

Rubber resin adhesive

Brown (base material)

x 0

Code: 0992638

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 36 mm
  • Backing material Creped paper, latex impregnated
  • Adhesive base Rubber resin adhesive
  • Colour Brown (base material)
  • Length 50 m
  • Thickness of adhesive tape 0.18 mm
  • Dynamic peel strength at 25 mm 10.5 N
  • Elongation at break 10.5 %
  • Min. processing temperature 15 °C
  • Max. processing temperature 40 °C
  • Min./max. temperature resistance -20 to 110 °C
  • Min./max. processing temperature 15 to 40 °C
  • Ultraviolet resistance No
  • Moisture resistance Yes
  • Conditions to maintain shelf life from production at 20°C and 50% humidity

30 mm

Creped paper, latex impregnated

Rubber resin adhesive

Brown (base material)

x 0

Code: 0992630

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 30 mm
  • Backing material Creped paper, latex impregnated
  • Adhesive base Rubber resin adhesive
  • Colour Brown (base material)
  • Length 50 m
  • Thickness of adhesive tape 0.18 mm
  • Dynamic peel strength at 25 mm 10.5 N
  • Elongation at break 10.5 %
  • Min. processing temperature 15 °C
  • Max. processing temperature 40 °C
  • Min./max. temperature resistance -20 to 110 °C
  • Min./max. processing temperature 15 to 40 °C
  • Ultraviolet resistance No
  • Moisture resistance Yes
  • Conditions to maintain shelf life from production at 20°C and 50% humidity

24 mm

Creped paper, latex impregnated

Rubber resin adhesive

Brown (base material)

x 0

Code: 0992625

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width 24 mm
  • Backing material Creped paper, latex impregnated
  • Adhesive base Rubber resin adhesive
  • Colour Brown (base material)
  • Length 50 m
  • Thickness of adhesive tape 0.18 mm
  • Dynamic peel strength at 25 mm 10.5 N
  • Elongation at break 10.5 %
  • Min. processing temperature 15 °C
  • Max. processing temperature 40 °C
  • Min./max. temperature resistance -20 to 110 °C
  • Min./max. processing temperature 15 to 40 °C
  • Ultraviolet resistance No
  • Moisture resistance Yes
  • Conditions to maintain shelf life from production at 20°C and 50% humidity

Heat resistant up to +110°C

Ideal for painting tasks that require oven drying.

Latex-proofed paper backing

Suitable for painting work involving all commercially available water-based and solvent-based varnish and paint systems. Also ideal for wet-sanding.

Excellent adhesive strength and adaptability

Ensures excellent adhesion on all smooth surfaces found in the construction and automotive sectors, e.g. painted metal, glass, chrome parts, rubber. The tape can be removed again immediately after painting, and leaves no residues. The tape continues to adhere well to the bonded surface even after wet-sanding or oven drying.

Can be written on

The tape is ideal for labelling cardboard boxes, cans etc.


Notice

To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried

The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart