Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Pin electrode PinPuller® power
+374(0) 60 708807
Tecnical Description
Version
Number of rows
Number of electrodes
Product weight (per item)
Code
Package / Quantity
Price (AMD)
Code: 0691500371
Tecnical Description
Broad range of applications
Suitable for universal use
Optimum power distribution with numerous electrodes in 2 rows at very short intervals
No bump formation, no unnecessary material weakening
In contrast to wiggle wire, pin electrodes can be welded on more than 1000 times
Effective and economical
Thanks to the insulated bearing of each electrode, only minimal welding power is required
Low heat input into sheet metal
Individual electrodes are quick to weld on and easy to remove by twisting
Saves valuable working time
Related products
LAST VIEWED