Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Pulling cross piece PinPuller® power

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Thread type: Metric thread
  • Nominal diameter: 14 mm
  • Length: 140 mm
  • Pitch: 2 mm
  • Thread type x nominal diameter x pitch: M14 x 2
  • Product weight (per item): 581 g

Length

Thread type

Thread type x nominal diameter x pitch

Pitch

Code

Package / Quantity

Price (AMD)

140 mm

Metric thread

M14 x 2

2 mm

x 0

Code: 0691500180

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 140 mm
  • Thread type Metric thread
  • Thread type x nominal diameter x pitch M14 x 2
  • Pitch 2 mm
  • Nominal diameter 14 mm
  • Product weight (per item) 581 g
Specification

Robust metal design enables the use of heavy pulling equipment

Maximum tensile force 1 t

The catch secures the pin electrodes in the 9 mm grid

Notice

PinPuller and PinPuller Power items are not compatible.

Related products

LAST VIEWED

Added to cart