Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Pulling electrodes PinPuller® power

Log in to see price

+374(0) 60 708807

Tecnical Description

Length

Product weight (per item)

Code

Package / Quantity

Price (AMD)

182 mm

237 g

x 0

Code: 0691500172

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 182 mm
  • Product weight (per item) 237 g

92 mm

117 g

x 0

Code: 0691500171

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 92 mm
  • Product weight (per item) 117 g
Specification

Broad range of applications:

  • Heavy slide hammer
  • Pulling attachment for straightening jig
  • Pulling bar

The grid grooves allow secure attachment of the pulling cross piece at any desired position

Individual electrodes are quick to weld on and easy to remove by twisting

Saves working time

Multiple electrodes at intervals of only 9 mm ensure optimum force distribution

In contrast to wiggle wire, pin electrodes can be welded on more than 500 times

Each electrode has an insulated bearing and so only requires minimal welding power, reducing the heat transferred to the sheet metal

Notice

Prior to initial use, the brass coating must be removed from the tips of the electrodes.

Related products

Added to cart